Flat Shipping

Flat Shipping at €24.99 + VAT

PORTER CABLE PCC650B Jig Saw, Top Handle, T-Shank/U-Shank, Orbital, Bare Tool, 20V DC | CT7WFH

PORTER CABLE PCC650B Jig Saw, Top Handle, T-Shank/U-Shank, Orbital, Bare Tool, 20V DC

Item: CT7WFH Model: PCC650BCross Ref: 25DT64
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaw
Bevel Angle Range-45.0° to +45.0°
Blade Shank TypeT Shank, U Shank
Brushless MotorNo
Charger IncludedNo
Cordless Tool Kit Contents(1) Bare Tool
FeaturesKeyless Blade Clamp
Handle TypeTop Handle
IncludesWood Cutting Blade
Max. Strokes Per Minute2500 strokes/min.
Min. Strokes Per Minute0 strokes/min.
Number Of Batteries Included0
Power SourceCordless
Stroke Length3/4"
Stroke TypeOrbital
Throttle TypeVariable Speed Trigger
Tool Length9.812"
Tool Weight4.16 lbs.
Variable SpeedYes
Voltage20V DC
Length Of Stroke3/4"

Shipping Info:

Ship weight (kg) 2.3175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PORTER CABLE PCC650B Jig Saw, Top Handle, T-Shank/U-Shank, Orbital, Bare Tool, 20V DC
€115.64 /unit