Flat Shipping

Flat Shipping at €24.99 + VAT

PORTER CABLE 79100-5 Hook-and-Loop Sanding Disc, 9 Inch Dia, Aluminum Oxide, 100 Grit, 5 PK | CT7WFJ

PORTER CABLE 79100-5 Hook-and-Loop Sanding Disc, 9 Inch Dia, Aluminum Oxide, 100 Grit, 5 PK

Item: CT7WFJ Model: 79100-5Cross Ref: 188C60
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.46 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
Diameter9"
Grit Type100.0

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive GradeGrit TypeDiameterAbrasive MaterialPkg. Qty.Price
PORTER CABLE 79150-5 Hook-and-Loop Sanding Disc, 9 Inch Dia, Aluminum Oxide, 150 Grit, 5 PK | CT7WFK 79150-5Fine150.09"Aluminum Oxide5€50.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PORTER CABLE 79100-5 Hook-and-Loop Sanding Disc, 9 Inch Dia, Aluminum Oxide, 100 Grit, 5 PK
€52.46 /pack