POP RP4 Rivet Presenter For 1/8 Inch Rivets | AC8YMC 3EUR1

POP RP4 Rivet Presenter For 1/8 Inch Rivets

Item: AC8YMC Model: RP4Cross Ref: 3EUR1
In Stock

Get it by Friday, Jun 13

€13,007.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet Presenter
Air Inlet Size1/4"
Amps0.5A
Frequency50/60 Hz
Overall Height13 1/4"
Overall Length21 3/4"
Overall Width8 3/4"
Pressure Range70 psi to 90 psi
Rivet Dia.1/8"
Rivet TypeStandard Flange
Voltage110V AC
Air Inlet1/4" NPT
Current0.5A
FeaturesFeeder Bowl Capacity Up To 1000 Rivets And Refilled In A Few Seconds
For Use WithProSet 1600MCS And MCS510A, ProSet 2500MCS, ProSet 3400MCS And MCS540
Rivet Capacity1000
Tool Weight23 lbs.

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)45.72
Ship length (cm)62.23
Ship width (cm)31.75
HS code8479899898
Country of OriginUS

Product Details:

    • Rivet Capacity (1000)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POP RP4 Rivet Presenter For 1/8 Inch Rivets
€13,007.94 /unit