Flat Shipping

Flat Shipping at €24.99 + VAT

POP PNT600-01-1024 Mandrel Hardened Steel 10-24 | AC2WBU 2NJP8

POP PNT600-01-1024 Mandrel, 10-24 Thread Size, Hardened Steel, Coarse

Item: AC2WBU Model: PNT600-01-1024Cross Ref: 2NJP8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMandrel
MaterialHardened Steel
System Of MeasurementImperial
Thread Size#10-24
Thread TypeCoarse
TypeMandrel
Use WithPNT800L-PC-T
Compatible External Thread Size#10-24
Compatible Insert TypeRivet Nuts
Compatible Internal Thread Size#10-24
Compatible Thread TypeCoarse
Display Qty1
Tool TypePneumantic Tool Threaded Mandrel

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)1.27
HS code8455908000
Country of OriginJP

Product Variants

ProductModelThread TypeUse WithThread SizeMaterialPrice
POP PNT600-01-632 Mandrel Hardened Steel 6-32 | AC2WBR 2NJP6 PNT600-01-632CoarsePNT800L-PC-T#6-32Hardened Steel€67.57
POP PNT600-01-832 Mandrel Hardened Steel 8-32 | AC2WBT 2NJP7 PNT600-01-832CoarsePNT800L-PC-T#8-32Hardened Steel€92.28
POP PNT600-01-420 Mandrel Hardened Steel 1/4-20 | AC2WBV 2NJR1 PNT600-01-420CoarsePNT800L-PC-T, PNT1000L-PC-T1/4"-20Hardened Steel€80.43
POP PNT600-01-518R Mandrel Hardened Steel 5/16-18 | AC2WBW 2NJR2 PNT600-01-518RCoarsePNT800L-PC-T, PNT1000L-PC-T5/16"-18Hardened Steel€82.59
POP PNT1000-01-813 Mandrel Hardened Steel 1/2-13 | AC2WCC 2NJU2 PNT1000-01-813CoarsePNT1000L-PC-T1/2"-13Hardened Steel€82.59
POP PNT600-01-1032 Mandrel Hardened Steel 10-32 | AH2PVA 2NJP9 PNT600-01-1032FinePNT800L-PC-T#10-32Hardened Steel€92.28
POP PNT600-01-4 Mandrel Hardened Steel M4 | AH2PVC 2NJR5 PNT600-01-4CoarsePNT800L-PC-TM4 x 0.7Hardened Steel€74.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POP PNT600-01-1024 Mandrel, 10-24 Thread Size, Hardened Steel, Coarse
€97.71 /unit