POLYSCIENCE MX28C135-L11B M x 28 L Coliform Bath 60hz | AA4AQY 12C319

POLYSCIENCE MX28C135-L11B M x 28 L Coliform Bath 60hz

Item: AA4AQY Model: MX28C135-L11BCross Ref: 12C319
In Stock

Get it by Wednesday, Jun 11

€3,697.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEXT-GEN, COLIFORM BATH, 28L
Accuracy-0.07°C to +0.07°C
Amps10A
Capacity28L
Capacity - Circulators & Water Baths28L
Chamber Depth8.3"
Chamber Height11 4/5" , 8.3"
Chamber Length11 4/5"
Chamber MaterialStainless Steel
Chamber Width12.9"
ComplianceCSA, CE
Flow Rate12.8 LPM
Heated Or RefrigeratedHeated
Overall Depth13.9"
Overall Height18"
Overall Width21 1/2" , 25"
Plug StyleStandard
Pump TypePressure
Temp. Accuracy-07°C to +07°C
Temp. ControlYes
Temp. Range10° to 135°
Type - Circulators And Water BathsColiform
Alarm IncludedYes
Display TypeLCD
Housing FinishPowder Painted
Housing MaterialSteel
Interior Depth8 1/4"
Interior Width12 7/8"
Product TypeColiform Bath
StandardsETL, ROHS, WEEE
Temperature ControlYes
TypeStirring
Voltage120V AC

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)61.72
Ship length (cm)54.1
Ship width (cm)22.1
HS code8419899585
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLYSCIENCE MX28C135-L11B M x 28 L Coliform Bath 60hz
€3,697.94 /unit