POLYSCIENCE AD28R-30-L11B Advanced Digital 28 L Refrigerating/heating 30 To 200c | AA4ANF 12C254

POLYSCIENCE AD28R-30-L11B Advanced Digital 28 L Refrigerating/heating 30 To 200c

Item: AA4ANF Model: AD28R-30-L11BCross Ref: 12C254
In Stock

Get it by Friday, Jun 13

€8,643.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEXT-GEN, CIRCULATOR, REFRIGERATING/HEATING, 28L
Accuracy-0.01°C to +0.01°C
Capacity28L
ComplianceCSA, CE
Speed TypeVariable Speed Pump
Temp. ControlYes
Temp. Range-30° to +200°
Alarm IncludedYes
Alarm Indicator TypeAudio And Visual
Bath MaterialStainless Steel
Circulator TypeStirring
Display TypeLCD
Flow Rate20.1 LPM
Heated Or RefrigeratedRefrigerated
Housing MaterialStainless Steel
Interior Depth5 1/2"
Interior Height12 3/8"
Interior MaterialStainless Steel
Interior Width14 1/8"
Maximum Temperature200°C
Minimum Temperature-30°C
Overall Depth26 7/8"
Overall Height26 1/2"
Overall Width18"
Product TypeCirculator
ProgrammableNo
Pump TypePressure, Suction
StandardsETL, ROHS, WEEE
Temperature Accuracy Tolerance+/-0.01°C
Temperature ControlYes
Temperature Range-30°C to +200°C
Temperature Uniformity+/-0.01°C
Voltage120/240V AC

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)61.72
Ship length (cm)54.1
Ship width (cm)22.1
HS code8419899585
Country of OriginUS

Product Variants

ProductModelTemp. ControlCapacityTemp. RangeAccuracyFlow RateOverall HeightOverall WidthOverall DepthPrice
POLYSCIENCE AP28R-30-L11B Advanced Program 28 Litre Refrigerating/heating 30 To 200c | AA4ANG 12C255 AP28R-30-L11BYes28L-30° to +200°-0.01°C to +0.01°C----€9,162.06
POLYSCIENCE AD45R-20-L13D Advanced Digital 45 Liter Refrigerating/heating 20 To 200 C | AA4ANK 12C258 AD45R-20-L13DYes45L-25° to +135°-0.01°C to +0.01°C20.1 LPM42.1"22 2/5"35 4/5"€10,931.52
POLYSCIENCE AP45R-20-L13D Advanced Programmable 45 Litre Refrigerating/heating 20 To 200c | AA4ANL 12C259 AP45R-20-L13DYes45L-25° to +135°-0.01°C to +0.01°C----€12,186.45
POLYSCIENCE MX08P100-L11B Mx 08 Liter Open Bath With Bridge Pc | AA4AQC 12C297 MX08P100-L11BYes8L10° to 85°-0.07°C to +0.07°C12.8 LPM17 2/5"8 1/5"-€2,202.17
POLYSCIENCE AP08P100-L11B Advanced Program 08 L Open Bath w/ Bridge Pc | AA4AQD 12C298 AP08P100-L11BYes8L10° to 85°-0.01°C to +0.01°C20.1/14.7 LPM16.3"8 1/5"12.7"€4,243.37
POLYSCIENCE MX14P100-L11B Mx 14 Liter Open Bath With Bridge Pc | AA4AQG 12C302 MX14P100-L11BYes14L10° to 85°-0.07°C to +0.07°C12.8 LPM---€2,573.56
POLYSCIENCE AP14P100-L11B Advanced Program 14 L Open Bath w/ Bridge Pc | AA4AQH 12C303 AP14P100-L11BYes14L10° to 85°-0.01°C to +0.01°C20.1/14.7 LPM16.3"8 1/5"20.9"€5,161.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLYSCIENCE AD28R-30-L11B Advanced Digital 28 L Refrigerating/heating 30 To 200c
€8,643.13 /unit