Flat Shipping

Flat Shipping at €24.99 + VAT

POLYSCIENCE 510-675 Test Tube Rack Number of Slots 30 | AG9TNU 22FH11

POLYSCIENCE 510-675 Test Tube Rack Number of Slots 30

Item: AG9TNU Model: 510-675Cross Ref: 22FH11
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€405.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Tube Rack
ColorGray
Format3 x 10
Height4 1/2"
Length13"
MaterialStainless Steel
Number Of Compartments1
Width3"
AutoclavableYes
Compartment Length10"
Compartment Width3"
For Use WithWater Baths
Overall Depth3"
Overall Height4 1/2"
Overall Length13"
Overall Width3"
Product TypeTest Tube Rack
Total Holding Capacity(30) Wells
Tube Size14 mm to 18 mm

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelMaterialColorFormatNumber Of CompartmentsPrice
POLYSCIENCE 510-672 Test Tube Rack Number of Slots 15 | AG9TNQ 22FH08 510-672Stainless SteelGray3 x 51€266.76
POLYSCIENCE 510-673 Test Tube Rack Number of Slots 15 | AG9TNR 22FH09 510-673Stainless SteelGray3 x 51€263.31
POLYSCIENCE 510-674 Test Tube Rack Number of Slots 30 | AG9TNT 22FH10 510-674Stainless SteelGray3 x 101€306.67
POLYSCIENCE 300-777 Test Tube Rack Number of Slots 24 | AG9TNV 22FH12 300-777PolycarbonateClear4 x 61€449.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLYSCIENCE 510-675 Test Tube Rack Number of Slots 30
€405.98 /unit