Flat Shipping

Flat Shipping at €24.99 + VAT

POLYSCIENCE 060308 Buna N Tubing 3 Feet 1/2 Inch | AG9TPF 22FH47

POLYSCIENCE 060308 Buna N Tubing 3 Feet 1/2 Inch

Item: AG9TPF Model: 060308Cross Ref: 22FH47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBuna N Tubing
Diameter1/2"
Length3 ft.
MaterialSynthetic Rubber
Clamp Diameter1/2"
Clamp MaterialZinc
Maximum Jaw Opening2 3/4"
Number Of Prongs3
Overall Length5"
Product TypeDual Adjust Clamp

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)25.4
Ship length (cm)25.4
Ship width (cm)25.4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLYSCIENCE 060308 Buna N Tubing 3 Feet 1/2 Inch
€24.85 /unit