Flat Shipping

Flat Shipping at €24.99 + VAT

POLY-PLANAR MP3-KIT-A Amplifier 50W White 1 Input | AH8ZKV 39DN59

POLY-PLANAR MP3-KIT-A Amplifier 50W White 1 Input

Item: AH8ZKV Model: MP3-KIT-ACross Ref: 39DN59
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemAmplifier
ColorWhite
Inputs1
WaterproofYes

Shipping Info:

Ship weight (kg) 2.2815
Ship height (cm)16.99
Ship length (cm)33.5
Ship width (cm)18.8
Country of OriginCN

Product Details:

    • Watts/Channel : 50
    • Bluetooth Compatible : No

Product Variants

ProductModelColorWaterproofInputsDepthPrice
POLY-PLANAR ME60BT Amplifier 20W Gray Water Resistant | AH8ZKG 39DN47 ME60BTGrayWater Resistant28.406"€382.76
POLY-PLANAR MP3-KIT-4B Amplifier 20W Black 1 Input | AH8ZKJ 39DN49 MP3-KIT-4BBlackYes1-€417.25
POLY-PLANAR ME60 Amplifier 30W Black Water Resistant | AH8ZKZ 39DN63 ME60BlackWater Resistant17"€299.69
POLY-PLANAR ME52 Amplifier 50W Black Water Resistant | AH8ZLP 39DN77 ME52BlackWater Resistant14.906"€214.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLY-PLANAR MP3-KIT-A Amplifier 50W White 1 Input