Flat Shipping

Flat Shipping at €24.99 + VAT

POLY-PLANAR MB41-B Remote Speaker Black 2 Inch D 4 ohm | AH8ZMJ 39DN95

POLY-PLANAR MB41-B Remote Speaker Black 2 Inch D 4 ohm

Item: AH8ZMJ Model: MB41-BCross Ref: 39DN95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRemote Speaker
ColorBlack
Depth2"
Height5"
Impedance4 ohms
Width5"
ConnectivityWired
FeaturesCan Be Used As a Vhf Remote
Includes10 ft. Lead Wire, Mini-Plug
Maximum Frequency Response10 kHz
Maximum Impedance4 ohms
Minimum Frequency Response1 kHz
Overall Depth4 5/8"
Overall Height4 5/8"
Overall Width4 5/8"
Peak Output Power10 W
Resistance PropertiesCorrosion Resistant, Waterproof
Sensitivity83 dB
Speaker TypeVHF Extension Speaker

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)5.69
Ship length (cm)20.4
Ship width (cm)7.8
Country of OriginCN

Product Variants

ProductModelDepthColorHeightCutout WidthImpedancePeak Output PowerDiameterPrice
POLY-PLANAR MA1000-RB Remote Speaker Black 1-39/64 Inch D 20W | AH8ZMG 39DN93 MA1000-RB1.609"Black-4.406"4 ohms20 W6"€73.16
POLY-PLANAR MA1000-RW Remote Speaker White 1-39/64 Inch D 20W | AH8ZMH 39DN94 MA1000-RW1 39/64"White-4 13/32"4 ohms20 W6"-
RFQ
POLY-PLANAR MB41-W Remote Speaker White 2 Inch D 4 ohm | AH8ZMK 39DN96 MB41-W2"White5"-4 ohms--€65.66
POLY-PLANAR MB21-B Remote Speaker Black 1-1/4 Inch D 4 ohm | AH8ZMP 39DP01 MB21-B1 1/4"Black3"-4 ohms--€47.58
POLY-PLANAR MB21-W Remote Speaker White 1-1/4 Inch D 4 ohm | AH8ZMQ 39DP02 MB21-W1 1/4"White3"-4 ohms--€47.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLY-PLANAR MB41-B Remote Speaker Black 2 Inch D 4 ohm
€55.42 /unit