Flat Shipping

Flat Shipping at €24.99 + VAT

POLARIS IPLD350-6B Insulated Connector 6 Ports 350 Kcmil | AG4VGR 34UH93

POLARIS IPLD350-6B Insulated Connector 6 Ports 350 Kcmil

Item: AG4VGR Model: IPLD350-6BCross Ref: 34UH93
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Multitap Connector
Body MaterialAluminum
ColorBlack
Connector TypeSingle Sided Entry
Direct Burial RatedNo
FinishPlastisol
For Conductor MaterialAluminum, Copper
For Stranded Copper Wire Size350 kcmil
For Stranded Copper Wire Size - Minimum6 AWG
Green Certification Or Other RecognitionRoHS.png
Head TypeHex
Insulation MaterialPlastisol
Length6 3/5"
Length (straight Wireway)6 3/5"
Max. Conductor Size350 kcmil
Min. Conductor Size6 AWG
No. Of Ports6
Number Of Conductors6
Number Of Ports6
Rohs CompliantYes
Screw MaterialAluminum
Strip Length1 1/2"
Stud Size0.312"
Tap ShapeZ
Width2.41"
Compatible With Product TypeCopper and Aluminum Cables
For Stranded Copper Wire Size - Maximum350 kcmil
Head StyleHex
Hex Size5/16"
Maximum Operating Temperature194°F
Maximum Voltage600V
Minimum Operating Temperature-49°F
Overall Length6.67"
Overall Width2.41"
Special FeaturesAbrasion and Chemical Resistant, Eliminates the Need for Cover and Taping, Insulated With High-Dielectric Strength Plastisol, Molded for Precise Fit and Supplied With Removable Access Plugs Over the Hex Screws, Supplied With Removable Plugs to Close the Entry Port Not Being Utilized, UV Resistant, Will Not Support Combustion, Wire Entry Ports on Both Sides of the Connector Allow for Access From Either Side
StandardsCULUS, UL 486A
Torque400 lbs.-in.

Shipping Info:

Ship weight (kg) 0.567
Ship height (cm)6.35
Ship length (cm)17.27
Ship width (cm)7.62
HS code8536308000
Country of OriginUS

Product Details:

    • No. of Ports (4)
    • Direct Burial Rated (No)

Product Variants

ProductModelStud SizeBody MaterialMin. Conductor SizeScrew MaterialNumber Of PortsNumber Of ConductorsStrip LengthMax. Conductor SizePrice
POLARIS IPLG6-3B Insulated Connector Multi-tap 6-14 Awg | AA6TNZ 14V954 IPLG6-3B1/8"Aluminum Alloy14 AWGAluminum33-6-
RFQ
POLARIS ISR-1/0B Insulated Connector In-line 1/0-14 Awg | AA6TPN 14V967 ISR-1/0B0.188"Aluminum14 AWGAluminum221 1/16"8/25 AWG€39.86
POLARIS ISR-250B Insulated Connector In-line 250-6 Awg | AA6TPP 14V968 ISR-250B0.312"Aluminum6 AWGAluminum221 3/8"250 kcmil€54.31
POLARIS ISR-350B Insulated Connector In-line 350-6 Awg | AA6TPQ 14V969 ISR-350B0.312"Aluminum6 AWGAluminum221 3/8"350 kcmil€70.99
POLARIS ISR-500B Insulated Connector In-line 500-4 Awg | AA6TPR 14V970 ISR-500B0.312"Aluminum4 AWGSteel221 3/4"500 kcmil€99.17
POLARIS IPL1/0-3B Insulated Connector Multi-tap 1/0-14 Awg | AA6TPU 14V972 IPL1/0-3B0.188"Aluminum14 AWGAluminum331 1/16"8/25 AWG€48.81
POLARIS IPLD3/0-3B Insulated Connector Multi-tap 3/0-6 Awg | AA6TPV 14V973 IPLD3/0-3B1/4"Aluminum6 AWGSteel331 1/8"0.41 AWG€66.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLARIS IPLD350-6B Insulated Connector 6 Ports 350 Kcmil
€133.66 /unit