Flat Shipping

Flat Shipping at €24.99 + VAT

POLARIS IPL4-3B Insulated Connector Multi-tap 4-14 Awg | AA6TPT 14V971

POLARIS IPL4-3B Insulated Connector Multi-tap 4-14 Awg

Item: AA6TPT Model: IPL4-3BCross Ref: 14V971
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Connector
Body MaterialAluminum
ColorBlack
Connector TypeDouble Sided Entry Z
Direct Burial RatedNo
FinishPlastisol
For Conductor MaterialAluminum, Copper
For Stranded Copper Wire Size4 AWG
For Stranded Copper Wire Size - Minimum14 AWG
Head TypeHex
Insulation MaterialPlastisol
Length1.54"
Length (straight Wireway)1.54"
Max. Conductor Size4 AWG
Min. Conductor Size14 AWG
MountN
No. Of Ports3
Number Of Conductors3
Number Of Ports3
Rohs CompliantYes
Screw MaterialAluminum
Strip Length11/16"
Stud SizeSlotted
Tap ShapeL
TypeMulti Tap
Width1 3/25"
Compatible With Product TypeCopper and Aluminum Cables
For Stranded Copper Wire Size - Maximum4 AWG
Head StyleHex
Hex Size1/8"
Maximum Operating Temperature194°F
Maximum Voltage600V
Minimum Operating Temperature-49°F
Overall Length1.55"
Overall Width1.18"
Special FeaturesAbrasion and Chemical Resistant, Eliminates the Need for Cover and Taping, Insulated With High-Dielectric Strength Plastisol, Molded for Precise Fit and Supplied With Removable Access Plugs Over the Hex Screws, UV Resistant, Will Not Support Combustion, Wire Entry Ports on One Side Only
StandardsCULUS, UL 486B
Torque45 lbs.-in.

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.52
Ship length (cm)9.91
Ship width (cm)8.64
HS code8536908085
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLARIS IPL4-3B Insulated Connector Multi-tap 4-14 Awg
€40.45 /unit