Flat Shipping

Flat Shipping at €24.99 + VAT

PNEUMADYNE INC M40-750-3 Manifold, Inline, 6061 Aluminum, 3 Outlets, 1 Inch Female Npt Inlet | CT7VBG

PNEUMADYNE INC M40-750-3 Manifold, Inline, 6061 Aluminum, 3 Outlets, 1 Inch Female Npt Inlet

Item: CT7VBG Model: M40-750-3Cross Ref: 49AV71
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManifold
Flow DirectionInline
For Fluid TypeFluid, Gas
Inlet Connection GenderFemale
Inlet Connection TypeNPT
Inlet Size1"
Manifold GradeGrade 6061
MaterialAluminum
Max. Operating Pressure3000 psi
Max. Operating Temp.200°F
Min. Operating Temp.-10°F
Mounting Hole Dia.0.26"
Number Of Inlets2
Number Of Mounting Holes2
Number Of Outlets3
Outlet Connection GenderFemale
Outlet Size3/4"
Outlet Spacing3"
Outlet TypeNPT
Overall Height2 1/4"
Overall Length9"
Overall Width2 1/4"
Resistance PropertiesCorrosion Resistant
ShapeRectangle
Inlet Connection Size1"
Manifold MaterialAluminum
Maximum Operating Pressure3000 psi
Mounting Hole Diameter0.26"
Outlet Connection Size3/4"
Outlet Connection TypeNPT

Shipping Info:

Ship weight (kg) 1.5053
Ship height (cm)5.72
Ship length (cm)22.86
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelNumber Of OutletsNumber Of InletsOverall HeightOverall LengthOverall WidthOutlet SpacingInlet SizeOutlet SizePrice
PNEUMADYNE INC M10-125-2 Manifold Metal Npt 1-3/4 Inch Length | AC2HNH 2KGZ2 M10-125-2221"1 3/4"1"-1/4"1/8"€21.00
PNEUMADYNE INC M10-125-3 Manifold Metal Npt 2-1/2 Inch Length | AC2HNJ 2KGZ3 M10-125-3321"2 1/2"1"-1/4"1/8"€23.62
PNEUMADYNE INC M10-125-4 Manifold Metal Npt 3-1/4 Inch Length | AC2HNK 2KGZ4 M10-125-4421"3 1/4"1"-1/4"1/8"€25.25
PNEUMADYNE INC M10-125-5 Manifold Metal Npt 4 Inch Length | AC2HNL 2KGZ5 M10-125-5521"4"1"-1/4"1/8"€27.03
PNEUMADYNE INC M10-125-6 Manifold Metal Npt 4-3/4 Inch Length | AC2HNM 2KGZ6 M10-125-6621"4 3/4"1"-1/4"1/8"€28.51
PNEUMADYNE INC M10-125-7 Manifold Metal Npt 5-1/2 Inch Length | AC2HNN 2KGZ7 M10-125-7721"5 1/2"1"-1/4"1/8"€30.34
PNEUMADYNE INC M10-125-8 Manifold Metal Npt 6-1/4 Inch Length | AC2HNP 2KGZ8 M10-125-8821"6 1/4"1"-1/4"1/8"€32.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PNEUMADYNE INC M40-750-3 Manifold, Inline, 6061 Aluminum, 3 Outlets, 1 Inch Female Npt Inlet
€112.04 /unit