Flat Shipping

Flat Shipping at €24.99 + VAT

PNEUMADYNE INC M35-375-8 Manifold Metal Npt 11-3/8 Inch Length | AC2HRG 2KHH7

PNEUMADYNE INC M35-375-8 Manifold Metal Npt 11-3/8 Inch Length

Item: AC2HRG Model: M35-375-8Cross Ref: 2KHH7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManifold
Body FinishAnodized
Body MaterialAluminum
ColorBlack
Connection TypeNPT
Inlet Size3/4"
Max. Pressure1000 psi
Mounting Hole Size1/5"
Number Of Inlets1
Number Of Outlets8
Outlet Size3/8"
Overall Height1 1/2"
Overall Length11 3/8"
Overall Width1 1/2"
Temp. Range-10°F to +200°F
Flow DirectionInline
For Fluid TypeFluid, Gas
Inlet Connection GenderFemale
Inlet Connection Size3/4"
Inlet Connection TypeNPT
Manifold MaterialAluminum
Manifold Material FinishBlack Anodized
Manifold Material GradeGrade 6061
Manifold ShapeRectangle
Maximum Operating Pressure3000 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature-10°F
Mounting Hole Diameter1/5"
Number Of Mounting Holes2
Outlet Connection GenderFemale
Outlet Connection Size3/8"
Outlet Connection TypeNPT
Outlet Spacing1 1/8"
Resistance PropertiesCorrosion Resistant

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)3.81
Ship length (cm)29.21
Ship width (cm)3.81
HS code7616995060
Country of OriginUS

Product Variants

ProductModelNumber Of OutletsNumber Of InletsOverall HeightOverall LengthOverall WidthOutlet SpacingInlet SizeOutlet SizePrice
PNEUMADYNE INC M10-125-2 Manifold Metal Npt 1-3/4 Inch Length | AC2HNH 2KGZ2 M10-125-2221"1 3/4"1"-1/4"1/8"€21.00
PNEUMADYNE INC M10-125-3 Manifold Metal Npt 2-1/2 Inch Length | AC2HNJ 2KGZ3 M10-125-3321"2 1/2"1"-1/4"1/8"€23.62
PNEUMADYNE INC M10-125-4 Manifold Metal Npt 3-1/4 Inch Length | AC2HNK 2KGZ4 M10-125-4421"3 1/4"1"-1/4"1/8"€25.25
PNEUMADYNE INC M10-125-5 Manifold Metal Npt 4 Inch Length | AC2HNL 2KGZ5 M10-125-5521"4"1"-1/4"1/8"€27.03
PNEUMADYNE INC M10-125-6 Manifold Metal Npt 4-3/4 Inch Length | AC2HNM 2KGZ6 M10-125-6621"4 3/4"1"-1/4"1/8"€28.51
PNEUMADYNE INC M10-125-7 Manifold Metal Npt 5-1/2 Inch Length | AC2HNN 2KGZ7 M10-125-7721"5 1/2"1"-1/4"1/8"€30.34
PNEUMADYNE INC M10-125-8 Manifold Metal Npt 6-1/4 Inch Length | AC2HNP 2KGZ8 M10-125-8821"6 1/4"1"-1/4"1/8"€32.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PNEUMADYNE INC M35-375-8 Manifold Metal Npt 11-3/8 Inch Length
€85.03 /unit