Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PNEUMADYNE INC M30-375-4-90 Manifold 90 Metal Npt 1/2 Inch | AC2HQA 2KHE5

PNEUMADYNE INC M30-375-4-90 Manifold 90 Metal Npt 1/2 Inch

Item: AC2HQA Model: M30-375-4-90Cross Ref: 2KHE5
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€59.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManifold, 90 Degrees
Body FinishAnodized
Body MaterialAluminum
ColorBlack
Connection TypeNPT
Inlet Size1/2"
Max. Pressure1000 psi
Mounting Hole Size1/5"
Number Of Inlets1
Number Of Outlets4
Outlet Size3/8"
Overall Height1 1/2"
Overall Length4 3/4"
Overall Width1 1/2"
Temp. Range-10°F to +200°F
Flow DirectionRight Angle
For Fluid TypeFluid, Gas
Inlet Connection GenderFemale
Inlet Connection Size1/2"
Inlet Connection TypeNPT
Manifold MaterialAluminum
Manifold Material FinishBlack Anodized
Manifold Material GradeGrade 6061
Manifold ShapeRectangle
Maximum Operating Pressure3000 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature-10°F
Mounting Hole Diameter1/5"
Number Of Mounting Holes2
Outlet Connection GenderFemale
Outlet Connection Size3/8"
Outlet Connection TypeNPT
Outlet Spacing1"
Resistance PropertiesCorrosion Resistant

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)3.81
Ship length (cm)12.45
Ship width (cm)3.81
HS code7616995090
Country of OriginUS

Product Variants

ProductModelNumber Of OutletsNumber Of InletsOverall HeightOverall LengthOverall WidthOutlet SpacingInlet SizeOutlet SizePrice
PNEUMADYNE INC M10-125-2-90 Manifold 90 Metal Npt 1/4 Inch 1/8 Inch | AC2HNR 2KHA1 M10-125-2-90221"1 3/4"1"-1/4"1/8"€27.61
PNEUMADYNE INC M10-125-3-90 Manifold 90 Metal Npt 1/4 Inch 1/8 Inch | AC2HNT 2KHA2 M10-125-3-90321"2 1/2"1"-1/4"1/8"€30.92
PNEUMADYNE INC M10-125-4-90 Manifold 90 Metal Npt 1/4 Inch 1/8 Inch | AC2HNU 2KHA3 M10-125-4-90421"3 1/4"1"-1/4"1/8"€33.03
PNEUMADYNE INC M10-125-5-90 Manifold 90 Metal Npt 1/4 Inch 1/8 Inch | AC2HNV 2KHA4 M10-125-5-90521"4"1"-1/4"1/8"€35.43
PNEUMADYNE INC M10-125-6-90 Manifold 90 Metal Npt 1/4 Inch 1/8 Inch | AC2HNW 2KHA5 M10-125-6-90621"4 3/4"1"-1/4"1/8"€37.53
PNEUMADYNE INC M10-125-8-90 Manifold 90 Metal Npt 1/4 Inch 1/8 Inch | AC2HNX 2KHA6 M10-125-8-90821"6 1/4"1"-1/4"1/8"€42.59
PNEUMADYNE INC M20-250-2-90 Manifold 90 Metal Npt 3/8 Inch | AC2HPG 2KHC6 M20-250-2-90221 1/4"2 1/8"1 1/4"-3/8"1/4"€28.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PNEUMADYNE INC M30-375-4-90 Manifold 90 Metal Npt 1/2 Inch
€59.47 /unit