Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PNEUMADYNE INC M20-250-3 Manifold Metal Npt 3 Inch Length | AC2HNZ 2KHA8

PNEUMADYNE INC M20-250-3 Manifold Metal Npt 3 Inch Length

Item: AC2HNZ Model: M20-250-3Cross Ref: 2KHA8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManifold
Body FinishAnodized
Body MaterialAluminum
ColorBlack
Connection TypeNPT
Inlet Size3/8"
Max. Pressure1000 psi
Mounting Hole Size1/5"
Number Of Inlets2
Number Of Outlets3
Outlet Size1/4"
Overall Height1 1/4"
Overall Length3"
Overall Width1 1/4"
Temp. Range-10°F to +200°F

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.3
Ship length (cm)7.87
Ship width (cm)3.3
HS code7616995090
Country of OriginUS

Product Variants

ProductModelNumber Of OutletsNumber Of InletsOverall HeightOverall LengthOverall WidthOutlet SpacingInlet SizeOutlet SizePrice
PNEUMADYNE INC M10-125-2 Manifold Metal Npt 1-3/4 Inch Length | AC2HNH 2KGZ2 M10-125-2221"1 3/4"1"-1/4"1/8"€21.00
PNEUMADYNE INC M10-125-3 Manifold Metal Npt 2-1/2 Inch Length | AC2HNJ 2KGZ3 M10-125-3321"2 1/2"1"-1/4"1/8"€23.62
PNEUMADYNE INC M10-125-4 Manifold Metal Npt 3-1/4 Inch Length | AC2HNK 2KGZ4 M10-125-4421"3 1/4"1"-1/4"1/8"€25.25
PNEUMADYNE INC M10-125-5 Manifold Metal Npt 4 Inch Length | AC2HNL 2KGZ5 M10-125-5521"4"1"-1/4"1/8"€27.03
PNEUMADYNE INC M10-125-6 Manifold Metal Npt 4-3/4 Inch Length | AC2HNM 2KGZ6 M10-125-6621"4 3/4"1"-1/4"1/8"€28.51
PNEUMADYNE INC M10-125-7 Manifold Metal Npt 5-1/2 Inch Length | AC2HNN 2KGZ7 M10-125-7721"5 1/2"1"-1/4"1/8"€30.34
PNEUMADYNE INC M10-125-8 Manifold Metal Npt 6-1/4 Inch Length | AC2HNP 2KGZ8 M10-125-8821"6 1/4"1"-1/4"1/8"€32.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PNEUMADYNE INC M20-250-3 Manifold Metal Npt 3 Inch Length
€31.35 /unit