Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PNEUMADYNE INC M20-250-10-90 Manifold 90 Metal Npt 3/8 Inch | AC2HPN 2KHD3

PNEUMADYNE INC M20-250-10-90 Manifold 90 Metal Npt 3/8 Inch

Item: AC2HPN Model: M20-250-10-90Cross Ref: 2KHD3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManifold, 90 Degrees
Body FinishAnodized
Body MaterialAluminum
ColorBlack
Connection TypeNPT
Inlet Size3/8"
Max. Pressure1000 psi
Mounting Hole Size1/5"
Number Of Inlets2
Number Of Outlets10
Outlet Size1/4"
Overall Height1 1/4"
Overall Length9 1/8"
Overall Width1 1/4"
Temp. Range-10°F to +200°F
Inlet Connection GenderFemale
Inlet Connection TypeNPT
Manifold MaterialAluminum
Maximum Operating Pressure3000 psi
Mounting Hole Diameter1/5"
Outlet Connection Size1/4"
Outlet Connection TypeNPT
Resistance PropertiesCorrosion Resistant

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)3.3
Ship length (cm)23.37
Ship width (cm)3.3
HS code7616995090
Country of OriginUS

Product Variants

ProductModelNumber Of OutletsNumber Of InletsOverall HeightOverall LengthOverall WidthOutlet SpacingInlet SizeOutlet SizePrice
PNEUMADYNE INC M10-125-2-90 Manifold 90 Metal Npt 1/4 Inch 1/8 Inch | AC2HNR 2KHA1 M10-125-2-90221"1 3/4"1"-1/4"1/8"€27.61
PNEUMADYNE INC M10-125-3-90 Manifold 90 Metal Npt 1/4 Inch 1/8 Inch | AC2HNT 2KHA2 M10-125-3-90321"2 1/2"1"-1/4"1/8"€30.92
PNEUMADYNE INC M10-125-4-90 Manifold 90 Metal Npt 1/4 Inch 1/8 Inch | AC2HNU 2KHA3 M10-125-4-90421"3 1/4"1"-1/4"1/8"€33.03
PNEUMADYNE INC M10-125-5-90 Manifold 90 Metal Npt 1/4 Inch 1/8 Inch | AC2HNV 2KHA4 M10-125-5-90521"4"1"-1/4"1/8"€35.43
PNEUMADYNE INC M10-125-6-90 Manifold 90 Metal Npt 1/4 Inch 1/8 Inch | AC2HNW 2KHA5 M10-125-6-90621"4 3/4"1"-1/4"1/8"€37.53
PNEUMADYNE INC M10-125-8-90 Manifold 90 Metal Npt 1/4 Inch 1/8 Inch | AC2HNX 2KHA6 M10-125-8-90821"6 1/4"1"-1/4"1/8"€42.59
PNEUMADYNE INC M20-250-2-90 Manifold 90 Metal Npt 3/8 Inch | AC2HPG 2KHC6 M20-250-2-90221 1/4"2 1/8"1 1/4"-3/8"1/4"€28.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PNEUMADYNE INC M20-250-10-90 Manifold 90 Metal Npt 3/8 Inch
€55.49 /unit