Flat Shipping

Flat Shipping at €24.99 + VAT

PLEWS-LUBRIMATIC 50-337 Handled Oiler, 1 pt Capacity, Steel, 9 Inch Spout Length, 16 oz. Reservoir Cap. | CJ2KFM

LUBRIMATIC 50-337 Handled Oiler, 1 pt Capacity, Steel, 9 Inch Spout Length, 16 oz. Reservoir Cap.

Item: CJ2KFM Model: 50-337Cross Ref: 41AA58
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOiler
Body FinishEpoxy Coated
Body MaterialSteel
Can Height9"
Resistance PropertiesCorrosion Resistant
Thread Size#10-32

Shipping Info:

Ship weight (kg) 0.09

Product Variants

ProductModelMPNPrice
PLEWS-LUBRIMATIC 50-347 Handled Oiler, 1 qt Capacity, Steel, 9 Inch Spout Length, 32 oz. Reservoir Cap. | CJ2KFN 50-34750-347€43.92
PLEWS-LUBRIMATIC 50-509CC Pistol Oiler, Steel, 6 Inch Spout Length, 6 oz. Reservoir Cap. | CJ3AFC 50-509CC50-509CC€20.44
PLEWS-LUBRIMATIC 50-516 Pistol Oiler, Steel, 6 Inch Spout Length, 6 oz. Reservoir Cap. | CJ3AFD 50-51650-516€26.42
PLEWS-LUBRIMATIC 50-515 Pistol Oiler, Steel, 6 Inch Spout Length, 6 oz. Reservoir Cap. | CJ3AFE 50-51550-515€23.13
PLEWS-LUBRIMATIC 50-583 Pistol Oiler, 1 qt. Capacity, Steel, 6 Inch Spout Length, 32 oz. Reservoir Cap. | CJ3AFF 50-58350-583€53.24
PLEWS-LUBRIMATIC 50-573 Pistol Oiler, 1 pt. Capacity, Steel, 6 Inch Spout Length, 16 oz. Reservoir Cap. | CJ3AFG 50-57350-573€39.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUBRIMATIC 50-337 Handled Oiler, 1 pt Capacity, Steel, 9 Inch Spout Length, 16 oz. Reservoir Cap.
€32.25 /unit