Flat Shipping

Flat Shipping at €24.99 + VAT

PLATO MS-4100 Solder Tip Round 0.008 In/0.2 Mm | AE9EPL 6JAY6

PLATO MS-4100 Solder Tip Round 0.008 In/0.2 Mm

Item: AE9EPL Model: MS-4100Cross Ref: 6JAY6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolder Tip
Type0.063 Micro Pointed Tip, LT1S
Compatible ManufacturerWeller
Tip Length15 mm
Tip Outside Diameter4.6 mm
Tip Width0.2 mm

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
HS code8515904000
Country of OriginCR

Product Variants

ProductModelMPNPrice
PLATO EW-101 Soldering Tip For Weller Pes51 | AE9EPP 6JAY9 EW-101EW-101€6.12
PLATO EW-307 Soldering Tip For Weller Pes51 | AE9EPQ 6JAZ0 EW-307EW-307€6.81
PLATO MS-0100 Soldering Tip For Weller Wsp80 | AE9EPT 6JAZ2 MS-0100MS-0100€8.50
PLATO MS-3600 Soldering Tip For Weller Wsp80 | AE9EPV 6JAZ4 MS-3600MS-3600€6.28
PLATO MS-4110 Soldering Tip For Weller Wsp80 | AE9EPW 6JAZ5 MS-4110MS-4110€6.83
PLATO MS-4120 Soldering Tip For Weller Wsp80 | AE9EPX 6JAZ6 MS-4120MS-4120€6.28
PLATO MS-4140 Soldering Tip For Weller Light Series | AE9EPY 6JAZ7 MS-4140MS-4140€6.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLATO MS-4100 Solder Tip Round 0.008 In/0.2 Mm
€6.86 /unit