Flat Shipping

Flat Shipping at €24.99 + VAT

PLASTICADE 150-LG-EG WZ Barricade Orange 45 Inch H 13 Inch Width | AC9ZNA 3LUU9

PLASTICADE 150-LG-EG WZ Barricade Orange 45 Inch H 13 Inch Width

Item: AC9ZNA Model: 150-LG-EG WZCross Ref: 3LUU9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€126.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarricade
ColorOrange
Height45"
MaterialPolyethylene
Width13"
Accepts LightYes
Beam Width13"
Empty Weight11 lbs.
FillableYes
Fillable Ballast MaterialSand
FoldableYes
Frame MaterialPlastic
Includes Reflective StripingYes
InterlockingNo
LegendSlow Work Zone Ahead
Number Of Sheeted Sides- Top Panel2
Overall Depth3"
Overall Height45"
Panel MaterialPlastic
Reflective GradeEngineer
Reflective Stripe ColorBlack, Orange
SeriesNarrowcade
StyleA-Frame
TypeUnrated with Signage
Weight When Filled With Sand21 lbs.
Weight When Filled With Water21 lbs.

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)15.88
Ship length (cm)157.48
Ship width (cm)15.88
HS code3926909980
Country of OriginUS

Product Variants

ProductModelHeightPrice
PLASTICADE 150-YHLGEG YELLOW Barricade Yellow 45 Inch Height | AC9ZMZ 3LUU8 150-YHLGEG YELLOW45"€146.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLASTICADE 150-LG-EG WZ Barricade Orange 45 Inch H 13 Inch Width
€126.78 /unit