Flat Shipping

Flat Shipping at €24.99 + VAT

PLASTIC SUPPLY PVCRCA06 Raincap A Style Pvc 6 In | AF2LEN 6UXV1

PLASTIC SUPPLY PVCRCA06 Raincap A Style Pvc 6 In

Item: AF2LEN Model: PVCRCA06Cross Ref: 6UXV1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€268.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRain Cap
Diameter13"
Duct Size6"
Length12"
MaterialPVC
TypeStyle A
ColorDark Gray
Connection TypeSocket
For Duct Diameter6"
Inlet Diameter6 5/8"
Inside Diameter6 5/8"
Material Thickness0.1875"
Maximum Pressure Rating10 in. wc
Maximum Temperature Rating140°F
Overall Height12"
Overall Length12"
Overall Width13"
Product TypeRain Cap
Rain Cap StyleVented
Screen IncludedNo
SeriesPVCRCA Series
StandardsASTM D1784, CELL CLASS 12454
Weight5 lbs.

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)31.75
Ship length (cm)34.04
Ship width (cm)34.04
HS code3917400090
Country of OriginUS

Product Variants

ProductModelDuct SizeDiameterTypePrice
PLASTIC SUPPLY PVCRCA04 Raincap A Style Pvc 4 In | AF2LEM 6UXV0 PVCRCA044"12"Style A€223.18
PLASTIC SUPPLY PVCRCA08 Raincap A Style Pvc 8 In | AF2LEP 6UXV2 PVCRCA088"17"Style A€284.38
PLASTIC SUPPLY PVCRCA10 Raincap A Style Pvc 10 In | AF2LEQ 6UXV3 PVCRCA1010"21"Style A€310.17
PLASTIC SUPPLY PVCRCA12 Raincap A Style Pvc 12 In | AF2LER 6UXV4 PVCRCA1212"25"Style A€353.12
PLASTIC SUPPLY PVCRCA14 Raincap A Style Pvc 14 In | AF2LET 6UXV5 PVCRCA1414"29"Style A€410.42
PLASTIC SUPPLY PVCRCA16 Raincap A Style Pvc 16 In | AF2LEU 6UXV6 PVCRCA1616"33"Style A€496.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLASTIC SUPPLY PVCRCA06 Raincap A Style Pvc 6 In
€268.66 /unit