Flat Shipping

Flat Shipping at €24.99 + VAT

PLASTIC SUPPLY PVCED10 Elbow Pvc 45 Degree 10 Inch | AF2LDT 6UXT2

PLASTIC SUPPLY PVCED10 Elbow Pvc 45 Degree 10 Inch

Item: AF2LDT Model: PVCED10Cross Ref: 6UXT2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Duct Size10"
Length17"
MaterialPVC
Type45°
ColorDark Gray
Connection TypeSocket
End TypePlain
For Duct Diameter10"
Inlet Diameter10 3/4"
Inside Diameter10 3/4"
Material GradeType 1
Material Thickness1/5"
Overall Height17"
Overall Length17"
Product TypeElbow
StandardsASTM D1784, CELL CLASS 12454
Weight6 lbs.

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)28.26
Ship length (cm)43.18
Ship width (cm)38.42
HS code3917400090
Country of OriginUS

Product Variants

ProductModelDuct SizeTypePrice
PLASTIC SUPPLY PVCED04 Elbow Pvc 45 Degree 4 Inch | AF2LDP 6UXR9 PVCED044"45°€61.28
PLASTIC SUPPLY PVCED06 Elbow Pvc 45 Degree 6 Inch | AF2LDQ 6UXT0 PVCED066"45°€98.57
PLASTIC SUPPLY PVCED08 Elbow Pvc 45 Degree 8 Inch | AF2LDR 6UXT1 PVCED088"45°€105.16
PLASTIC SUPPLY PVCED12 Elbow Pvc 45 Degree 12 Inch | AF2LDU 6UXT3 PVCED1212"45°€140.37
PLASTIC SUPPLY PVCED14 Elbow Pvc 45 Degree 14 Inch | AF2LDV 6UXT4 PVCED1414"45°€184.82
PLASTIC SUPPLY PVCED16 Elbow Pvc 45 Degree 16 Inch | AF2LDW 6UXT5 PVCED1616"45°€219.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLASTIC SUPPLY PVCED10 Elbow Pvc 45 Degree 10 Inch
€121.62 /unit