Flat Shipping

Flat Shipping at €24.99 + VAT

PLASTIC SUPPLY PVCCA04 End Caps Pvc 4 Inch | AF2LCT 6UXN9

PLASTIC SUPPLY PVCCA04 End Caps Pvc 4 Inch

Item: AF2LCT Model: PVCCA04Cross Ref: 6UXN9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
Duct Size4"
Length3 1/8"
MaterialPVC

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)12.7
HS code3917400090
Country of OriginUS

Product Variants

ProductModelDuct SizePrice
PLASTIC SUPPLY PVCCA06 End Caps Pvc 6 Inch | AF2LCU 6UXP0 PVCCA066"€100.59
PLASTIC SUPPLY PVCCA08 End Caps Pvc 8 Inch | AF2LCV 6UXP1 PVCCA088"€119.85
PLASTIC SUPPLY PVCCA10 End Caps Pvc 10 Inch | AF2LCW 6UXP2 PVCCA1010"€125.00
PLASTIC SUPPLY PVCCA12 End Caps Pvc 12 Inch | AF2LCX 6UXP3 PVCCA1212"€138.99
PLASTIC SUPPLY PVCCA14 End Caps Pvc 14 Inch | AF2LCY 6UXP4 PVCCA1414"€138.84
PLASTIC SUPPLY PVCCA16 End Caps Pvc 16 Inch | AF2LCZ 6UXP5 PVCCA1616"€188.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLASTIC SUPPLY PVCCA04 End Caps Pvc 4 Inch
€48.60 /unit