Flat Shipping

Flat Shipping at €24.99 + VAT

PLASTIC SUPPLY PVCBD06 Butterfly Damper Pvc 6 Inch | AF2RZK 6XMF0

PLASTIC SUPPLY PVCBD06 Butterfly Damper Pvc 6 Inch

Item: AF2RZK Model: PVCBD06Cross Ref: 6XMF0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€299.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Damper
Duct Size6"
Length8 1/4"
MaterialPVC
ColorDark Gray
For Duct Diameter6"
Inlet Diameter6 5/8"
Overall Height8 1/4"
Overall Length8 1/4"
Overall Width9 1/8"
Product TypeButterfly Valve
StandardsASTM D1784, CELL CLASS 12454
Weight3 lbs.

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)21.59
Ship length (cm)22.86
Ship width (cm)19.05
HS code3917400090
Country of OriginUS

Product Variants

ProductModelDuct SizePrice
PLASTIC SUPPLY PVCBD04 Butterfly Damper Pvc 4 Inch | AF2RZJ 6XME9 PVCBD044"€269.41
PLASTIC SUPPLY PVCBD08 Butterfly Damper Pvc 8 Inch | AF2RZL 6XMF1 PVCBD088"€370.80
PLASTIC SUPPLY PVCBD10 Butterfly Damper Pvc 10 Inch | AF2RZM 6XMF2 PVCBD1010"€370.83
PLASTIC SUPPLY PVCBD12 Butterfly Damper Pvc 12 Inch | AF2RZN 6XMF3 PVCBD1212"€409.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLASTIC SUPPLY PVCBD06 Butterfly Damper Pvc 6 Inch
€299.13 /unit