PLAST-O-MATIC TCAFEN5-8-075VT-PV-A  | CW9GJH

PLAST-O-MATIC TCAFEN5-8-075VT-PV-A Electrically Actuated Ball Valve, FKM Seal, NPT Threaded Connection, PVC, 3/4 Inch Size

Item: CW9GJH Model: TCAFEN5-8-075VT-PV-A
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)25.78
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC TCAFEN5-1-075EPFL-CP  | CW9FEF TCAFEN5-1-075EPFL-CPTCAFEN5-1-075EPFL-CP-
RFQ
PLAST-O-MATIC TCAFEN5-1-075EPFL-CP-A  | CW9FEG TCAFEN5-1-075EPFL-CP-ATCAFEN5-1-075EPFL-CP-A-
RFQ
PLAST-O-MATIC TCAFEN5-1-075EPFL-PV  | CW9FEH TCAFEN5-1-075EPFL-PVTCAFEN5-1-075EPFL-PV-
RFQ
PLAST-O-MATIC TCAFEN5-1-075EPFL-PV-A  | CW9FEJ TCAFEN5-1-075EPFL-PV-ATCAFEN5-1-075EPFL-PV-A-
RFQ
PLAST-O-MATIC TCAFEN5-1-075EPS-CP  | CW9FEK TCAFEN5-1-075EPS-CPTCAFEN5-1-075EPS-CP-
RFQ
PLAST-O-MATIC TCAFEN5-1-075EPS-CP-A  | CW9FEL TCAFEN5-1-075EPS-CP-ATCAFEN5-1-075EPS-CP-A-
RFQ
PLAST-O-MATIC TCAFEN5-1-075EPS-PV  | CW9FEM TCAFEN5-1-075EPS-PVTCAFEN5-1-075EPS-PV-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC TCAFEN5-8-075VT-PV-A Electrically Actuated Ball Valve, FKM Seal, NPT Threaded Connection, PVC, 3/4 Inch Size