PLAST-O-MATIC TCAFEN5-2-150VFL-CP  | CW9FNB

PLAST-O-MATIC TCAFEN5-2-150VFL-CP Electrically Actuated Ball Valve, FKM Seal, Flanged Connection, CPVC, 1-1/2 Inch Size

Item: CW9FNB Model: TCAFEN5-2-150VFL-CP
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)32.69
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC TCAFEN5-1-150EPFL-CP  | CW9FGH TCAFEN5-1-150EPFL-CPTCAFEN5-1-150EPFL-CP-
RFQ
PLAST-O-MATIC TCAFEN5-1-150EPFL-CP-A  | CW9FGJ TCAFEN5-1-150EPFL-CP-ATCAFEN5-1-150EPFL-CP-A-
RFQ
PLAST-O-MATIC TCAFEN5-1-150EPFL-PV  | CW9FGK TCAFEN5-1-150EPFL-PVTCAFEN5-1-150EPFL-PV-
RFQ
PLAST-O-MATIC TCAFEN5-1-150EPFL-PV-A  | CW9FGL TCAFEN5-1-150EPFL-PV-ATCAFEN5-1-150EPFL-PV-A-
RFQ
PLAST-O-MATIC TCAFEN5-1-150EPS-CP  | CW9FGM TCAFEN5-1-150EPS-CPTCAFEN5-1-150EPS-CP-
RFQ
PLAST-O-MATIC TCAFEN5-1-150EPS-CP-A  | CW9FGN TCAFEN5-1-150EPS-CP-ATCAFEN5-1-150EPS-CP-A-
RFQ
PLAST-O-MATIC TCAFEN5-1-150EPS-PV  | CW9FGP TCAFEN5-1-150EPS-PVTCAFEN5-1-150EPS-PV-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC TCAFEN5-2-150VFL-CP Electrically Actuated Ball Valve, FKM Seal, Flanged Connection, CPVC, 1-1/2 Inch Size