PLAST-O-MATIC TCAFEN5-2-100VS-PV-A  | CW9FMH

PLAST-O-MATIC TCAFEN5-2-100VS-PV-A Electrically Actuated Ball Valve, FKM Seal, Socket Connection, PVC, 1 Inch Size

Item: CW9FMH Model: TCAFEN5-2-100VS-PV-A
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)28.09
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC TCAFEN5-1-100EPFL-CP  | CW9FFG TCAFEN5-1-100EPFL-CPTCAFEN5-1-100EPFL-CP-
RFQ
PLAST-O-MATIC TCAFEN5-1-100EPFL-CP-A  | CW9FFH TCAFEN5-1-100EPFL-CP-ATCAFEN5-1-100EPFL-CP-A-
RFQ
PLAST-O-MATIC TCAFEN5-1-100EPFL-PV  | CW9FFJ TCAFEN5-1-100EPFL-PVTCAFEN5-1-100EPFL-PV-
RFQ
PLAST-O-MATIC TCAFEN5-1-100EPFL-PV-A  | CW9FFK TCAFEN5-1-100EPFL-PV-ATCAFEN5-1-100EPFL-PV-A-
RFQ
PLAST-O-MATIC TCAFEN5-1-100EPS-CP  | CW9FFL TCAFEN5-1-100EPS-CPTCAFEN5-1-100EPS-CP-
RFQ
PLAST-O-MATIC TCAFEN5-1-100EPS-CP-A  | CW9FFM TCAFEN5-1-100EPS-CP-ATCAFEN5-1-100EPS-CP-A-
RFQ
PLAST-O-MATIC TCAFEN5-1-100EPS-PV  | CW9FFN TCAFEN5-1-100EPS-PVTCAFEN5-1-100EPS-PV-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC TCAFEN5-2-100VS-PV-A Electrically Actuated Ball Valve, FKM Seal, Socket Connection, PVC, 1 Inch Size