PLAST-O-MATIC TCAFEN5-1-050VS-PV  | CW9FDZ

PLAST-O-MATIC TCAFEN5-1-050VS-PV Electrically Actuated Ball Valve, FKM Seal, Socket Connection, PVC, 1/2 Inch Size

Item: CW9FDZ Model: TCAFEN5-1-050VS-PV
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)23.44
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC TCAFEN5-1-050EPFL-CP  | CW9FDE TCAFEN5-1-050EPFL-CPTCAFEN5-1-050EPFL-CP-
RFQ
PLAST-O-MATIC TCAFEN5-1-050EPFL-CP-A  | CW9FDF TCAFEN5-1-050EPFL-CP-ATCAFEN5-1-050EPFL-CP-A-
RFQ
PLAST-O-MATIC TCAFEN5-1-050EPFL-PV  | CW9FDG TCAFEN5-1-050EPFL-PVTCAFEN5-1-050EPFL-PV-
RFQ
PLAST-O-MATIC TCAFEN5-1-050EPFL-PV-A  | CW9FDH TCAFEN5-1-050EPFL-PV-ATCAFEN5-1-050EPFL-PV-A-
RFQ
PLAST-O-MATIC TCAFEN5-1-050EPS-CP  | CW9FDJ TCAFEN5-1-050EPS-CPTCAFEN5-1-050EPS-CP-
RFQ
PLAST-O-MATIC TCAFEN5-1-050EPS-CP-A  | CW9FDK TCAFEN5-1-050EPS-CP-ATCAFEN5-1-050EPS-CP-A-
RFQ
PLAST-O-MATIC TCAFEN5-1-050EPS-PV  | CW9FDL TCAFEN5-1-050EPS-PVTCAFEN5-1-050EPS-PV-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC TCAFEN5-1-050VS-PV Electrically Actuated Ball Valve, FKM Seal, Socket Connection, PVC, 1/2 Inch Size