PLAST-O-MATIC RVT050EP-PV By-pass Valve, 90 Deg. Diaph., Ptfe Shaft, Pvc Body, Epdm Seal, 1/2 Size | CD4HZC

PLAST-O-MATIC RVT050EP-PV By-Pass Valve, 90 Deg. Diaph., PTFE Shaft, PVC, EPDM Seal, 1/2 Inch Size

Item: CD4HZC Model: RVT050EP-PV
Limited Availability
€575.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShut Off Valve

Product Variants

ProductModelOverall LengthOverall HeightOutlet SizeInlet TypeOutlet TypeTemp. RangeTest LeverSpring MaterialPrice
PLAST-O-MATIC RVT050V-PV By-Pass Valve, 90 deg. Diaphragm, PTFE Shaft, PVC , Viton Seal, 1/2" Size | AA3AXY 11G085 RVT050V-PV2 1/2"7 1/4"1/2"FNPTFNPT+32°F to +140°FNoSteel€539.36
PLAST-O-MATIC RVT075V-PV By-Pass Valve, 90 deg. Diaphragm, PTFE Shaft, PVC , Viton Seal, 3/4" Size | AA3AXZ 11G086 RVT075V-PV3"8 22/25"3/4"FNPTFNPT+32°F to +140°FNoSteel€582.34
PLAST-O-MATIC RVT100V-PV By-Pass Valve, 90 deg. Diaphragm, PTFE Shaft, PVC, Viton Seal, 1" Size | AA3AYA 11G087 RVT100V-PV3"9.812"1"FNPTFNPT+32°F to +140°FNoSteel€636.14
PLAST-O-MATIC RVT125V-PV By-Pass Valve, 90 deg. Diaphragm, PTFE Shaft, PVC Body, 1-1/4" Size | AA3AYB 11G088 RVT125V-PV4"12 1/8"1 1/4"FNPTFNPT+32°F to +140°FNoSteel€805.54
PLAST-O-MATIC RVT150V-PV By-Pass Valve, 90 deg. Diaphragm, PTFE Shaft, PVC Body, 1-1/2" Size | AA3AYC 11G089 RVT150V-PV4 1/2"13 1/4"1 1/2"FNPTFNPT+32°F to +140°FNoSteel€912.93
PLAST-O-MATIC RVT200V-PV By-Pass Valve, 90 deg. Diaphragm, PTFE Shaft, PVC, Viton Seal, 2" Size | AA3AYD 11G090 RVT200V-PV5 1/2"15"2"FNPTFNPT+32°F to +140°FNoSteel€1,085.79
PLAST-O-MATIC RVT075EP-PV By-pass Valve, 90 Deg. Diaph., Ptfe Shaft, Pvc Body, Epdm Seal, 3/4" Size | CD4HZD RVT075EP-PV--------€669.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC RVT050EP-PV By-Pass Valve, 90 Deg. Diaph., PTFE Shaft, PVC, EPDM Seal, 1/2 Inch Size
€575.82 /unit