PLAST-O-MATIC PDS180EPT-PV Pulsation Dampener, Threaded Epdm Seal, Pvc Body, 3 Size | CD4HMZ

PLAST-O-MATIC PDS180EPT-PV Pulsation Dampener, Threaded EPDM Seal, PVC, 3 Inch Size

Item: CD4HMZ Model: PDS180EPT-PV
Limited Availability
€1,721.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Diaphragm Pump Pulsation Dampener
Housing MaterialPVC
Inlet Size3"
Max. Pressure150 psi
Max. Temp.140°F
Outlet Size3"
Outlet TypeNPT
Seal MaterialEPDM
SeriesPDS Series
Volume Capacity180 cu. in.

Product Variants

ProductModelVolume CapacitySeal MaterialHousing MaterialConnection TypePrice
PLAST-O-MATIC PDS010VT-PV Pulsation Dampener, Threaded Pvc Seal, Pvc Body, 1" Size | CD4HMU PDS010VT-PV10 cu. in.VitonPVCFPT€509.04
RFQ
PLAST-O-MATIC PDS010EPT-PV Pulsation Dampener, Threaded Epdm Seal, Pvc Body, 1" Size | CD4HMV PDS010EPT-PV10 cu. in.EPDMPVC-€509.04
RFQ
PLAST-O-MATIC PDS050VT-PV Pulsation Dampener, Threaded Pvc Seal, Pvc Body, 2" Size | CD4HMW PDS050VT-PV50 cu. in.VitonPVC-€1,154.16
RFQ
PLAST-O-MATIC PDS050EPT-PV Pulsation Dampener, Threaded Epdm Seal, Pvc Body, 2" Size | CD4HMX PDS050EPT-PV50 cu. in.EPDMPVC-€1,154.16
RFQ
PLAST-O-MATIC PDS180VT-PV Pulsation Dampener, Threaded Pvc Seal, Pvc Body, 3" Size | CD4HMY PDS180VT-PV180 cu. in.VitonPVC-€1,721.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC PDS180EPT-PV Pulsation Dampener, Threaded EPDM Seal, PVC, 3 Inch Size
€1,721.16 /unit