PLAST-O-MATIC PDS050EPT-PP Pulsation Dampener, Threaded Epdm Seal, Polypropylene Body, 2 Size | CD4HNK

PLAST-O-MATIC PDS050EPT-PP Pulsation Dampener, Threaded EPDM Seal, Polypropylene, 2 Inch Size

Item: CD4HNK Model: PDS050EPT-PP
Limited Availability
€1,350.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Diaphragm Pump Pulsation Dampener
Housing MaterialPolypropylene
Inlet Size2"
Max. Temp.180°F
Outlet Size2"
Outlet TypeNPT
Seal MaterialEPDM
SeriesPDS Series
Volume Capacity50 cu. in.

Product Variants

ProductModelVolume CapacitySeal MaterialHousing MaterialDiaphragm MaterialMax. Air Inlet PressurePrice
PLAST-O-MATIC PDS010VT-PP Pulsation Dampener, Threaded Pvc Seal, Polypropylene Body, 1" Size | CD4HNG PDS010VT-PP10 cu. in.VitonPolypropylene--€526.68
RFQ
PLAST-O-MATIC PDS010EPT-PP Pulsation Dampener, Threaded Epdm Seal, Polypropylene Body, 1" Size | CD4HNH PDS010EPT-PP10 cu. in.EPDMPolypropylene--€526.68
RFQ
PLAST-O-MATIC PDS050VT-PP Pulsation Dampener, Threaded Pvc Seal, Polypropylene Body, 2" Size | CD4HNJ PDS050VT-PP50 cu. in.VitonPolypropylene-150 psi€1,350.72
RFQ
PLAST-O-MATIC PDS180VT-PP Pulsation Dampener, Threaded Pvc Seal, Polypropylene Body, 3" Size | CD4HNL PDS180VT-PP180 cu. in.VitonPolypropylenePolypro-€1,876.14
RFQ
PLAST-O-MATIC PDS180EPT-PP Pulsation Dampener, Threaded Epdm Seal, Polypropylene Body, 3" Size | CD4HNM PDS180EPT-PP180 cu. in.EPDMPolypropylenePolypro-€1,876.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC PDS050EPT-PP Pulsation Dampener, Threaded EPDM Seal, Polypropylene, 2 Inch Size
€1,350.72 /unit