PLAST-O-MATIC GYW150V-PF Sight Glasses, Wafer Style, Pvdf Body, 1-1/2 Size | CD4KBH

PLAST-O-MATIC GYW150V-PF Sight Glasses, Wafer Style, PVDF, 1-1/2 Inch Size

Item: CD4KBH Model: GYW150V-PF
Limited Availability
€1,683.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSight Glass, Moisture Indicator

Product Variants

ProductModelOverall LengthConnection MaterialMax. PressureTemp. RangeSight LengthPipe SizeConnection TypeSeal MaterialPrice
PLAST-O-MATIC GYW150V-PV Sight Glasses, Wafer Style, PVC Body, 1-1/2" Size | AA3GEN 11K425 GYW150V-PV4 1/2"PVC140 psi+32°F to +140°F2 1/2"1 1/2"FlangedViton€758.00
PLAST-O-MATIC GYW200V-PV Sight Glasses, Wafer Style, PVC Body, 2" Size | AA3GEP 11K426 GYW200V-PV5"PVC140 psi+32°F to +140°F3"2"FlangedViton€876.18
PLAST-O-MATIC GYW300V-PV Sight Glasses, Wafer Style, PVC Body, 3" Size | AA3GEQ 11K427 GYW300V-PV5.3"PVC110 psi+32°F to +140°F3 1/4"3"FlangedViton€1,159.79
PLAST-O-MATIC GYW150V-PP Sight Glasses, Wafer Style, Polypropylene Body, 1-1/2" Size | AA3GEV 11K431 GYW150V-PP4 1/2"Polypropylene150 psi+32°F to +180°F2 1/2"1 1/2"FlangedViton€845.29
PLAST-O-MATIC GYW200V-PP Sight Glasses, Wafer Style, Polypropylene Body, 2" Size | AA3GEW 11K432 GYW200V-PP5"Polypropylene150 psi+32°F to +180°F3"2"FlangedViton€843.23
PLAST-O-MATIC GYW300V-PP Sight Glasses, Wafer Style, Polypropylene Body, 3" Size | AA3GEX 11K433 GYW300V-PP5.3"Polypropylene110 psi+32°F to +180°F3 1/4"3"FlangedViton€1,314.28
PLAST-O-MATIC GYW150V-CP Sight Glasses, Wafer Style, Cpvc Body, 1-1/2" Size | CD4KAV GYW150V-CP--------€907.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC GYW150V-PF Sight Glasses, Wafer Style, PVDF, 1-1/2 Inch Size
€1,683.36 /unit