Flat Shipping

Flat Shipping at €24.99 + VAT

PLAST-O-MATIC GX200V-PP Sight Glass, Single Cylinder Wall, Viton Seal, Polypropylene Body, 2 Size | AA3GDW 11K409

PLAST-O-MATIC GX200V-PP Sight Glass, Single Cylinder Wall, Viton Seal, Polypropylene, 2 Inch Size

Item: AA3GDW Model: GX200V-PPCross Ref: 11K409
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€888.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Wall Sight Flow Indicator
Body MaterialPolypropylene
Bolt Circle Dia.2 7/8"
Bolt MaterialStainless Steel
Connection MaterialPolypropylene
Connection Thread Size2"
Connection TypePipe Threads
Flange Dia.Not Applicable
Flow DirectionAny Direction
Includes Mounting HardwareNo
Max. Operating Pressure155 psi
Max. Pressure50 psi
Mounting OrientationHorizontal, Vertical
Outside Dia.4"
Overall Length7 2/5"
Pipe Size2"
Resistance PropertiesCorrosion Resistant, Ultraviolet Resistant
Seal MaterialViton
Sight Length3 1/8"
Sight MaterialAcrylic
Temp. Range+32°F to +180°F
Thread GenderFemale
Window Dia.2 7/8"
Window MaterialAcrylic
Body Material GradeGrade 1
Bolt Circle Diameter2 7/8"
Fluid Connection2" FNPT
For Fluid TypeUltra-Pure Liquids
For Pipe Size2"
Maximum Operating Temperature180°F
Media Temp. Range40°F to 180°F
Minimum Operating Temperature40°F
Number Of WallsSingle
Outside Diameter4"
Thread TypeNPT
Window Diameter2 7/8"

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)10.92
Ship length (cm)22.35
Ship width (cm)11.18
HS code3917400090
Country of OriginUS

Product Variants

ProductModelOverall LengthConnection MaterialMax. PressureTemp. RangeSight LengthPipe SizeConnection TypeSeal MaterialPrice
PLAST-O-MATIC GX050V-PV Sight Glass, Single Cylinder Wall, Viton Seal, PVC Body, 1/2" Size | AA3GDH 11K396 GX050V-PV4 4/5"PVC140 psi+32°F to +140°F2 1/4"1/2"Pipe ThreadsViton€341.73
PLAST-O-MATIC GX075V-PV Sight Glass, Single Cylinder Wall, Viton Seal, PVC Body, 3/4" Size | AA3GDJ 11K397 GX075V-PV4 4/5"PVC140 psi+32°F to +140°F2 1/4"3/4"Pipe ThreadsViton€368.62
PLAST-O-MATIC GX100V-PV Sight Glass, Single Cylinder Wall, Viton Seal, PVC Body, 1" Size | AA3GDK 11K398 GX100V-PV5.3"PVC140 psi+32°F to +140°F2 1/4"1"Pipe ThreadsViton€402.08
PLAST-O-MATIC GX125V-PV Sight Glass, Single Cylinder Wall, Viton Seal, PVC Body, 1-1/4" Size | AA3GDL 11K399 GX125V-PV5.9"PVC140 psi+32°F to +140°F2 1/2"1 1/4"Pipe ThreadsViton€462.61
PLAST-O-MATIC GX150V-PV Sight Glass, Single Cylinder Wall, Viton Seal, PVC Body, 1-1/2" Size | AA3GDM 11K401 GX150V-PV5.9"PVC140 psi+32°F to +140°F2 1/2"1 1/2"Pipe ThreadsViton€491.11
PLAST-O-MATIC GX200V-PV Sight Glass, Single Cylinder Wall, Viton Seal, PVC Body, 2" Size | AA3GDN 11K402 GX200V-PV7 2/5"PVC140 psi+32°F to +140°F3 1/8"2"Pipe ThreadsViton€636.16
PLAST-O-MATIC GX300V-PV Sight Glass, Single Cylinder Wall, Viton Seal, PVC Body, 3" Size | AA3GDP 11K403 GX300V-PV8 2/5"PVC110 psi+32°F to +140°F3 3/8"3"Pipe ThreadsViton€913.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC GX200V-PP Sight Glass, Single Cylinder Wall, Viton Seal, Polypropylene, 2 Inch Size
€888.99 /unit