Flat Shipping

Flat Shipping at €24.99 + VAT

PLAST-O-MATIC GX050V-PP Sight Glass, Single Cylinder Wall, Viton Seal, Polypropylene, 1/2 Size | AA3GDQ 11K404

PLAST-O-MATIC GX050V-PP Sight Glass, Single Cylinder Wall, Viton Seal, Polypropylene, 1/2 Inch Size

Item: AA3GDQ Model: GX050V-PPCross Ref: 11K404
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€431.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Wall Sight Flow Indicator
Body MaterialPolypropylene
Bolt Circle Dia.1 1/2"
Bolt MaterialStainless Steel
Connection MaterialPolypropylene
Connection Thread Size1/2"
Connection TypePipe Threads
Flange Dia.Not Applicable
Flow DirectionAny Direction
Includes Mounting HardwareNo
Max. Operating Pressure155 psi
Max. Pressure50 psi
Mounting OrientationHorizontal, Vertical
Outside Dia.2 1/2"
Overall Length4 4/5"
Pipe Size1/2"
Resistance PropertiesCorrosion Resistant, Ultraviolet Resistant
Seal MaterialViton
Sight Length2 1/4"
Sight MaterialAcrylic
Temp. Range+32°F to +180°F
Thread GenderFemale
Window Dia.1 1/2"
Window MaterialAcrylic
Body Material GradeGrade 1
Bolt Circle Diameter1 1/2"
Fluid Connection1/2" FNPT
For Fluid TypeUltra-Pure Liquids
For Pipe Size1/2"
Maximum Operating Temperature180°F
Media Temp. Range40°F to 180°F
Minimum Operating Temperature40°F
Number Of WallsSingle
Outside Diameter2 1/2"
Thread TypeNPT
Window Diameter1 1/2"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)8.64
Ship length (cm)14.73
Ship width (cm)8.38
HS code3917400090
Country of OriginUS

Product Variants

ProductModelOverall LengthConnection MaterialMax. PressureTemp. RangeSight LengthPipe SizeConnection TypeSeal MaterialPrice
PLAST-O-MATIC GX050V-PV Sight Glass, Single Cylinder Wall, Viton Seal, PVC Body, 1/2" Size | AA3GDH 11K396 GX050V-PV4 4/5"PVC140 psi+32°F to +140°F2 1/4"1/2"Pipe ThreadsViton€341.73
PLAST-O-MATIC GX075V-PV Sight Glass, Single Cylinder Wall, Viton Seal, PVC Body, 3/4" Size | AA3GDJ 11K397 GX075V-PV4 4/5"PVC140 psi+32°F to +140°F2 1/4"3/4"Pipe ThreadsViton€368.62
PLAST-O-MATIC GX100V-PV Sight Glass, Single Cylinder Wall, Viton Seal, PVC Body, 1" Size | AA3GDK 11K398 GX100V-PV5.3"PVC140 psi+32°F to +140°F2 1/4"1"Pipe ThreadsViton€402.08
PLAST-O-MATIC GX125V-PV Sight Glass, Single Cylinder Wall, Viton Seal, PVC Body, 1-1/4" Size | AA3GDL 11K399 GX125V-PV5.9"PVC140 psi+32°F to +140°F2 1/2"1 1/4"Pipe ThreadsViton€462.61
PLAST-O-MATIC GX150V-PV Sight Glass, Single Cylinder Wall, Viton Seal, PVC Body, 1-1/2" Size | AA3GDM 11K401 GX150V-PV5.9"PVC140 psi+32°F to +140°F2 1/2"1 1/2"Pipe ThreadsViton€491.11
PLAST-O-MATIC GX200V-PV Sight Glass, Single Cylinder Wall, Viton Seal, PVC Body, 2" Size | AA3GDN 11K402 GX200V-PV7 2/5"PVC140 psi+32°F to +140°F3 1/8"2"Pipe ThreadsViton€636.16
PLAST-O-MATIC GX300V-PV Sight Glass, Single Cylinder Wall, Viton Seal, PVC Body, 3" Size | AA3GDP 11K403 GX300V-PV8 2/5"PVC110 psi+32°F to +140°F3 3/8"3"Pipe ThreadsViton€913.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC GX050V-PP Sight Glass, Single Cylinder Wall, Viton Seal, Polypropylene, 1/2 Inch Size
€431.68 /unit