Flat Shipping

Flat Shipping at €24.99 + VAT

PLAST-O-MATIC FC075EP-005-PV Flow Control Valve, EPDM Seal, PVC Body, 3/4 Size, 5 gpm | AA3AWG 11G047

PLAST-O-MATIC FC075EP-005-PV Flow Control Valve, EPDM Seal, PVC, 3/4 Inch Size, 5 gpm

Item: AA3AWG Model: FC075EP-005-PVCross Ref: 11G047
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€256.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Control Valve
Body MaterialPVC
ConnectionFNPT
Diameter1 1/2"
Diaphragm MaterialEPDM
Flow Rate5 GPM
Overall Length3 1/4"
Pipe Size3/4"
Max. Pressure (cwp)120 psi
Min. Pressure Drop15 psi
Overall Diameter1 1/2"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)8.89
Ship length (cm)9.65
Ship width (cm)8.38
HS code8481809015
Country of OriginUS

Product Details:

    • Min. Pressure Drop (15 psi)

Product Variants

ProductModelFlow RateConnectionPrice
PLAST-O-MATIC FC075EP-003-PV Flow Control Valve, EPDM Seal, PVC Body, 3/4" Size, 3 gpm | AA3AWE 11G045 FC075EP-003-PV3 GPMFNPT€222.41
PLAST-O-MATIC FC075EP-004-PV Flow Control Valve, EPDM Seal, PVC Body, 3/4" Size, 4 gpm | AA3AWF 11G046 FC075EP-004-PV4 GPMFNPT€222.41
PLAST-O-MATIC FC075EP-006-PV Flow Control Valve, EPDM Seal, PVC Body, 3/4" Size, 6 gpm | AA3AWH 11G048 FC075EP-006-PV6 GPMFNPT€222.41
PLAST-O-MATIC FC075EP-007-PV Flow Control Valve, EPDM Seal, PVC Body, 3/4" Size, 7 gpm | AA3AWJ 11G049 FC075EP-007-PV7 GPMFNPT€222.41
PLAST-O-MATIC FC075EP-008-PV Flow Control Valve, EPDM Seal, PVC Body, 3/4" Size, 8 gpm | AA3AWK 11G050 FC075EP-008-PV8 GPMFNPT€222.41
PLAST-O-MATIC FC075EP-009-PV Flow Control Valve, Epdm Seal, Pvc Body, 3/4" Size, 9 Gpm | CD4HHB FC075EP-009-PV---
RFQ
PLAST-O-MATIC FC075EP-010-PV Flow Control Valve, Epdm Seal, Pvc Body, 3/4" Size, 10 Gpm | CD4HHC FC075EP-010-PV---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC FC075EP-005-PV Flow Control Valve, EPDM Seal, PVC, 3/4 Inch Size, 5 gpm
€256.49 /unit