PLAST-O-MATIC EAST4V8W11-120/60-PV Solenoid Valve, Direct Acting, Economical, Compact, 1/2 Pipe, 1/4 Orifice | CD4JXB

PLAST-O-MATIC EAST4V8W11-120/60-PV Solenoid Valve, Direct Acting, Economical, Compact, 1/2 Inch Pipe, 1/4 Inch Orifice

Item: CD4JXB Model: EAST4V8W11-120/60-PV
Limited Availability
€549.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve
Actuator TypeSpring Return
Environmental RatingIndoor, Outdoor
Environmental Rating - ValvesIndoor, Outdoor
For MediaAcids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Includes CoilYes
Includes SealYes
Min. Operating Pressure Differential SteamNot Applicable
Nominal Pipe Size1/2"
Operating Pressure Differential Fuel Gas - MaximumNot Applicable
Operating Pressure Differential Fuel Gas - MinimumNot Applicable
Operating Pressure Differential Fuel Oil - MaximumNot Applicable
Operating Pressure Differential Fuel Oil - MinimumNot Applicable
Operating Pressure Differential Steam - MaximumNot Rated
OperationDirect Acting
Operation TypeDirect Acting
Orifice Dia.1/4"
Orifice Diameter1/4"
Pipe Size - Valves1/2"

Product Variants

ProductModelOrifice Dia.Pipe SizeBody MaterialMax. Fluid Temp.Coefficient Of VolumeSafe Working Water PressureValve ConfigurationSeal MaterialPrice
PLAST-O-MATIC EAST2V6W11-PV Solenoid Valve 2-way 1/4 Inch Nc Pvc | AA3GFB 11K455 EAST2V6W11-PV0.188"1/4"PVC140°F0.5140 psiNormally ClosedViton€473.89
PLAST-O-MATIC EAST2V8W11-PV Solenoid Valve 2-way 1/4 Inch Nc Pvc | AA3GFC 11K456 EAST2V8W11-PV1/4"1/4"PVC140°F0.870 psiNormally ClosedViton€493.54
PLAST-O-MATIC EAST4V6W11-PV Solenoid Valve 2-way 1/2 Inch Nc Pvc | AA3GFD 11K457 EAST4V6W11-PV0.188"1/2"PVC140°F0.5140 psiNormally ClosedViton€479.87
PLAST-O-MATIC EAST4V8W11-PV Solenoid Valve 2-way 1/2 Inch Nc Pvc | AA3GFE 11K458 EAST4V8W11-PV1/4"1/2"PVC140°F0.870 psiNormally ClosedViton€485.89
PLAST-O-MATIC EAST2V6W11-PP Solenoid Valve 2-way 1/4 Inch Nc Pp | AA3GFF 11K459 EAST2V6W11-PP0.188"1/4"Polypropylene180°F0.5140 psiNormally ClosedViton€561.78
PLAST-O-MATIC EAST2V8W11-PP Solenoid Valve 2-way 1/4 Inch Nc Pp | AA3GFG 11K460 EAST2V8W11-PP1/4"1/4"Polypropylene180°F0.870 psiNormally ClosedViton€551.02
PLAST-O-MATIC EAST4V6W11-PP Solenoid Valve 2-way 1/2 Inch Nc Pp | AA3GFH 11K461 EAST4V6W11-PP0.188"1/2"Polypropylene180°F0.5140 psiNormally ClosedViton€531.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC EAST4V8W11-120/60-PV Solenoid Valve, Direct Acting, Economical, Compact, 1/2 Inch Pipe, 1/4 Inch Orifice
€549.36 /unit