Item | Solenoid Valve |
Actuator Type | Spring Return |
Application | Acids, Brewery Processes, Caustics, Chlorine Solutions, Deionized Water, Reverse Osmosis Water, Sodium Solutions, Solvents |
Coefficient Of Volume | 2 |
Electrical Connections | Wire Leads |
Environmental Rating | Indoor, Outdoor |
Environmental Rating - Valves | Indoor, Outdoor |
For Media | Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids |
Includes Coil | Yes |
Includes Seal | Yes |
Min. Operating Pressure Differential Steam | Not Applicable |
Nominal Pipe Size | 1/2" |
Operating Pressure Differential Fuel Gas - Maximum | Not Applicable |
Operating Pressure Differential Fuel Gas - Minimum | Not Applicable |
Operating Pressure Differential Fuel Oil - Maximum | Not Applicable |
Operating Pressure Differential Fuel Oil - Minimum | Not Applicable |
Operating Pressure Differential Steam - Maximum | Not Rated |
Operating Pressure Differential Water - Maximum | Not Rated |
Operating Pressure Differential Water - Minimum | Not Applicable |
Operation | Direct Acting |
Operation Type | Direct Acting |
Orifice Dia. | 3/8" |
Orifice Diameter | 3/8" |
Pipe Size - Valves | 1/2" |
Body Material | Polypropylene |
Coefficient Of Volume (cv) | 2 |
Coil Enclosure | Watertight, Without Junction Box |
Coil Insulation Class | H |
Frequency | 60 Hz |
Inlet Connection Type | NPT |
Ip Rating | IP65 |
Max. Airflow | 6.8 GPM |
Max. Ambient Temperature | 122°F |
Max. Fluid Temperature | 180°F |
Max. Operating Pressure Differential - Air/inert Gas | Not Rated |
Max. Operating Pressure Differential - Light Oil | Not Rated |
Max. Operating Pressure Differential - Steam | Not Rated |
Max. Operating Pressure Differential - Water | Not Rated |
Min. Operating Pressure Differential | 0 psi |
Mounting Orientation | Horizontal, Vertical |
Nema Rating | 4 |
Operating Environment | Indoor, Outdoor |
Outlet Connection Type | NPT |
Overall Height | 6 17/32" |
Overall Length | 3 5/16" |
Overall Width | 1 1/2" |
Safe Working Water Pressure | 125 psi |
Seal Material | FKM |
Standards | CE |
Valve Configuration | Normally Closed |
Valve Positions | 2 Position |
Valve Type | Inline Single |
Valve Ways | 2-Way |
Voltage | 120V AC |
Wattage | 24 W |