PLAST-O-MATIC DPFM200V-PV-100 Differential Pressure Flow Meter, Pvc Body, 0-100 Gpm Range, 2 Size | CD4JPN

PLAST-O-MATIC DPFM200V-PV-100 Differential Pressure Flow Meter, PVC, 0-100 gpm Range, 2 Inch Size

Item: CD4JPN Model: DPFM200V-PV-100
Limited Availability
€1,404.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlowmeter
Connection Size2"
Connection TypeFNPT
Flowmeter TypeFlow Indicator
Gauge Range0 psi to 100 psi
Gauge Size3 1/2"
GradeGrade 302
Housing MaterialPVC
Max. Pressure100 psi
Seal MaterialPPS
SeriesDPF Series
TechnologyContact
Wetted MaterialCeramic, Stainless Steel, Teflon

Product Variants

ProductModelConnection SizeMax. Flow RateSeal MaterialGauge RangeMax. Temp.Flow RangeConnection TypeMin. Flow RatePrice
PLAST-O-MATIC DPFM050V-PV-10 Differential Pressure Flow Meter, Pvc Body, 0-10 Gpm Range, 1/2" Size | CD4JPL DPFM050V-PV-101/2"-PPS0 psi to 10 psi140°F-FNPT-€1,071.00
RFQ
PLAST-O-MATIC DPFM200V-PV-50 Differential Pressure Flow Meter, Pvc Body, 0-50 Gpm Range, 2" Size | CD4JPM DPFM200V-PV-502"-PPS---FNPT-€1,404.90
RFQ
PLAST-O-MATIC DPFM200V-PV-200 Differential Pressure Flow Meter, Pvc Body, 0-200 Gpm Range, 2" Size | CD4JPP DPFM200V-PV-2002"200 GPMViton0 psi to 200 psi180°F0-200 GPMFNPT0 GPM€1,404.90
RFQ
PLAST-O-MATIC DPFM050V-CP-10 Differential Pressure Flow Meter, Cpvc Body, 0-10 Gpm Range, 1/2" Size | CD4JPQ DPFM050V-CP-101/2"10 GPMEPDM0 psi to 10 psi180°F0-10 GPMFNPT0 GPM€1,241.10
RFQ
PLAST-O-MATIC DPFM200V-CP-50 Differential Pressure Flow Meter, Cpvc Body, 0-50 Gpm Range, 2" Size | CD4JPR DPFM200V-CP-502"50 GPMEPDM0 psi to 50 psi180°F0-50 GPMFNPT0 GPM€1,461.60
RFQ
PLAST-O-MATIC DPFM200V-CP-200 Differential Pressure Flow Meter, Cpvc Body, 0-200 Gpm Range, 2" Size | CD4JPU DPFM200V-CP-2002"-PPS0 psi to 200 psi180°F-FNPT-€1,461.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC DPFM200V-PV-100 Differential Pressure Flow Meter, PVC, 0-100 gpm Range, 2 Inch Size
€1,404.90 /unit