PLAST-O-MATIC CAFEN1-7-100EPFL-RPF  | CW9DYW

PLAST-O-MATIC CAFEN1-7-100EPFL-RPF Electrically Actuated Ball Valve, EPDM Seal, Flanged Connection, Red Kynar, 1 Inch Size

Item: CW9DYW Model: CAFEN1-7-100EPFL-RPF
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)28.09
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFEN1-1-100EPBSP-CP  | CW9BNW CAFEN1-1-100EPBSP-CPCAFEN1-1-100EPBSP-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-100EPBSP-PF  | CW9BNX CAFEN1-1-100EPBSP-PFCAFEN1-1-100EPBSP-PF-
RFQ
PLAST-O-MATIC CAFEN1-1-100EPBSP-PP  | CW9BNY CAFEN1-1-100EPBSP-PPCAFEN1-1-100EPBSP-PP-
RFQ
PLAST-O-MATIC CAFEN1-1-100EPBSP-PV  | CW9BNZ CAFEN1-1-100EPBSP-PVCAFEN1-1-100EPBSP-PV-
RFQ
PLAST-O-MATIC CAFEN1-1-100EPBSP-RPF  | CW9BPA CAFEN1-1-100EPBSP-RPFCAFEN1-1-100EPBSP-RPF-
RFQ
PLAST-O-MATIC CAFEN1-1-100EPFL-CP  | CW9BPB CAFEN1-1-100EPFL-CPCAFEN1-1-100EPFL-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-100EPFL-PF  | CW9BPC CAFEN1-1-100EPFL-PFCAFEN1-1-100EPFL-PF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFEN1-7-100EPFL-RPF Electrically Actuated Ball Valve, EPDM Seal, Flanged Connection, Red Kynar, 1 Inch Size