PLAST-O-MATIC CAFEN1-7-037EPS-PV  | CW9DTX

PLAST-O-MATIC CAFEN1-7-037EPS-PV Electrically Actuated Ball Valve, EPDM Seal, Socket Connection, PVC, 3/8 Inch Size

Item: CW9DTX Model: CAFEN1-7-037EPS-PV
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)23.44
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFEN1-1-037EPFL-CP  | CW9BHY CAFEN1-1-037EPFL-CPCAFEN1-1-037EPFL-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-037EPFL-PF  | CW9BHZ CAFEN1-1-037EPFL-PFCAFEN1-1-037EPFL-PF-
RFQ
PLAST-O-MATIC CAFEN1-1-037EPFL-PP  | CW9BJA CAFEN1-1-037EPFL-PPCAFEN1-1-037EPFL-PP-
RFQ
PLAST-O-MATIC CAFEN1-1-037EPFL-PV  | CW9BJB CAFEN1-1-037EPFL-PVCAFEN1-1-037EPFL-PV-
RFQ
PLAST-O-MATIC CAFEN1-1-037EPFL-RPF  | CW9BJC CAFEN1-1-037EPFL-RPFCAFEN1-1-037EPFL-RPF-
RFQ
PLAST-O-MATIC CAFEN1-1-037EPS-CP  | CW9BJD CAFEN1-1-037EPS-CPCAFEN1-1-037EPS-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-037EPS-PF  | CW9BJE CAFEN1-1-037EPS-PFCAFEN1-1-037EPS-PF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFEN1-7-037EPS-PV Electrically Actuated Ball Valve, EPDM Seal, Socket Connection, PVC, 3/8 Inch Size