PLAST-O-MATIC CAFEN1-4-150EPT-PP  | CW9DMF

PLAST-O-MATIC CAFEN1-4-150EPT-PP Electrically Actuated Ball Valve, EPDM Seal, NPT Threaded Conn., Polypro, 1-1/2 Inch Size

Item: CW9DMF Model: CAFEN1-4-150EPT-PP
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)32.69
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFEN1-1-150EPBSP-CP  | CW9BRQ CAFEN1-1-150EPBSP-CPCAFEN1-1-150EPBSP-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-150EPBSP-PF  | CW9BRR CAFEN1-1-150EPBSP-PFCAFEN1-1-150EPBSP-PF-
RFQ
PLAST-O-MATIC CAFEN1-1-150EPBSP-PP  | CW9BRT CAFEN1-1-150EPBSP-PPCAFEN1-1-150EPBSP-PP-
RFQ
PLAST-O-MATIC CAFEN1-1-150EPBSP-PV  | CW9BRU CAFEN1-1-150EPBSP-PVCAFEN1-1-150EPBSP-PV-
RFQ
PLAST-O-MATIC CAFEN1-1-150EPBSP-RPF  | CW9BRV CAFEN1-1-150EPBSP-RPFCAFEN1-1-150EPBSP-RPF-
RFQ
PLAST-O-MATIC CAFEN1-1-150EPFL-CP  | CW9BRW CAFEN1-1-150EPFL-CPCAFEN1-1-150EPFL-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-150EPFL-PF  | CW9BRX CAFEN1-1-150EPFL-PFCAFEN1-1-150EPFL-PF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFEN1-4-150EPT-PP Electrically Actuated Ball Valve, EPDM Seal, NPT Threaded Conn., Polypro, 1-1/2 Inch Size