PLAST-O-MATIC CAFEN1-2-50EPS-PP  | CW9CMF

PLAST-O-MATIC CAFEN1-2-50EPS-PP Electrically Actuated Ball Valve, EPDM Seal, Socket Connection, Polypro, 50 mm Size

Item: CW9CMF Model: CAFEN1-2-50EPS-PP
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)22.86
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFEN1-1-50EPS-CP  | CW9BXT CAFEN1-1-50EPS-CPCAFEN1-1-50EPS-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-50EPS-PF  | CW9BXU CAFEN1-1-50EPS-PFCAFEN1-1-50EPS-PF-
RFQ
PLAST-O-MATIC CAFEN1-1-50EPS-PP  | CW9BXV CAFEN1-1-50EPS-PPCAFEN1-1-50EPS-PP-
RFQ
PLAST-O-MATIC CAFEN1-1-50EPS-PV  | CW9BXW CAFEN1-1-50EPS-PVCAFEN1-1-50EPS-PV-
RFQ
PLAST-O-MATIC CAFEN1-1-50EPS-RPF  | CW9BXX CAFEN1-1-50EPS-RPFCAFEN1-1-50EPS-RPF-
RFQ
PLAST-O-MATIC CAFEN1-1-50VS-CP  | CW9BXY CAFEN1-1-50VS-CPCAFEN1-1-50VS-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-50VS-PF  | CW9BXZ CAFEN1-1-50VS-PFCAFEN1-1-50VS-PF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFEN1-2-50EPS-PP Electrically Actuated Ball Valve, EPDM Seal, Socket Connection, Polypro, 50 mm Size