PLAST-O-MATIC CAFEN1-2-125VFL-CP  | CW9CFU

PLAST-O-MATIC CAFEN1-2-125VFL-CP Electrically Actuated Ball Valve, FKM Seal, Flanged Connection, CPVC, 1-1/4 Inch Size

Item: CW9CFU Model: CAFEN1-2-125VFL-CP
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)32.69
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFEN1-1-125EPBSP-CP  | CW9BQQ CAFEN1-1-125EPBSP-CPCAFEN1-1-125EPBSP-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-125EPBSP-PP  | CW9BQR CAFEN1-1-125EPBSP-PPCAFEN1-1-125EPBSP-PP-
RFQ
PLAST-O-MATIC CAFEN1-1-125EPBSP-PV  | CW9BQT CAFEN1-1-125EPBSP-PVCAFEN1-1-125EPBSP-PV-
RFQ
PLAST-O-MATIC CAFEN1-1-125EPFL-CP  | CW9BQU CAFEN1-1-125EPFL-CPCAFEN1-1-125EPFL-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-125EPFL-PV  | CW9BQV CAFEN1-1-125EPFL-PVCAFEN1-1-125EPFL-PV-
RFQ
PLAST-O-MATIC CAFEN1-1-125EPS-CP  | CW9BQW CAFEN1-1-125EPS-CPCAFEN1-1-125EPS-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-125EPS-PP  | CW9BQX CAFEN1-1-125EPS-PPCAFEN1-1-125EPS-PP-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFEN1-2-125VFL-CP Electrically Actuated Ball Valve, FKM Seal, Flanged Connection, CPVC, 1-1/4 Inch Size