PLAST-O-MATIC CAFEN1-2-075EPS-PV  | CW9CCF

PLAST-O-MATIC CAFEN1-2-075EPS-PV Electrically Actuated Ball Valve, EPDM Seal, Socket Connection, PVC, 3/4 Inch Size

Item: CW9CCF Model: CAFEN1-2-075EPS-PV
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)25.78
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFEN1-1-075EPBSP-CP  | CW9BMB CAFEN1-1-075EPBSP-CPCAFEN1-1-075EPBSP-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-075EPBSP-PF  | CW9BMC CAFEN1-1-075EPBSP-PFCAFEN1-1-075EPBSP-PF-
RFQ
PLAST-O-MATIC CAFEN1-1-075EPBSP-PP  | CW9BMD CAFEN1-1-075EPBSP-PPCAFEN1-1-075EPBSP-PP-
RFQ
PLAST-O-MATIC CAFEN1-1-075EPBSP-PV  | CW9BME CAFEN1-1-075EPBSP-PVCAFEN1-1-075EPBSP-PV-
RFQ
PLAST-O-MATIC CAFEN1-1-075EPBSP-RPF  | CW9BMF CAFEN1-1-075EPBSP-RPFCAFEN1-1-075EPBSP-RPF-
RFQ
PLAST-O-MATIC CAFEN1-1-075EPFL-CP  | CW9BMG CAFEN1-1-075EPFL-CPCAFEN1-1-075EPFL-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-075EPFL-PF  | CW9BMH CAFEN1-1-075EPFL-PFCAFEN1-1-075EPFL-PF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFEN1-2-075EPS-PV Electrically Actuated Ball Valve, EPDM Seal, Socket Connection, PVC, 3/4 Inch Size