PLAST-O-MATIC CAFEN1-2-050VFL-RPF  | CW9CBE

PLAST-O-MATIC CAFEN1-2-050VFL-RPF Electrically Actuated Ball Valve, FKM Seal, Flanged Connection, Red Kynar, 1/2 Inch Size

Item: CW9CBE Model: CAFEN1-2-050VFL-RPF
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)23.44
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFEN1-1-050EPBSP-CP  | CW9BKG CAFEN1-1-050EPBSP-CPCAFEN1-1-050EPBSP-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-050EPBSP-PF  | CW9BKH CAFEN1-1-050EPBSP-PFCAFEN1-1-050EPBSP-PF-
RFQ
PLAST-O-MATIC CAFEN1-1-050EPBSP-PP  | CW9BKJ CAFEN1-1-050EPBSP-PPCAFEN1-1-050EPBSP-PP-
RFQ
PLAST-O-MATIC CAFEN1-1-050EPBSP-PV  | CW9BKK CAFEN1-1-050EPBSP-PVCAFEN1-1-050EPBSP-PV-
RFQ
PLAST-O-MATIC CAFEN1-1-050EPBSP-RPF  | CW9BKL CAFEN1-1-050EPBSP-RPFCAFEN1-1-050EPBSP-RPF-
RFQ
PLAST-O-MATIC CAFEN1-1-050EPFL-CP  | CW9BKM CAFEN1-1-050EPFL-CPCAFEN1-1-050EPFL-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-050EPFL-PF  | CW9BKN CAFEN1-1-050EPFL-PFCAFEN1-1-050EPFL-PF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFEN1-2-050VFL-RPF Electrically Actuated Ball Valve, FKM Seal, Flanged Connection, Red Kynar, 1/2 Inch Size