PLAST-O-MATIC CAFEN1-1-63VS-PF  | CW9BYK

PLAST-O-MATIC CAFEN1-1-63VS-PF Electrically Actuated Ball Valve, FKM Seal, Socket Connection, PVDF, 63 mm Size

Item: CW9BYK Model: CAFEN1-1-63VS-PF
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)22.86
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFEN1-1-63EPS-CP  | CW9BYD CAFEN1-1-63EPS-CPCAFEN1-1-63EPS-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-63EPS-PF  | CW9BYE CAFEN1-1-63EPS-PFCAFEN1-1-63EPS-PF-
RFQ
PLAST-O-MATIC CAFEN1-1-63EPS-PP  | CW9BYF CAFEN1-1-63EPS-PPCAFEN1-1-63EPS-PP-
RFQ
PLAST-O-MATIC CAFEN1-1-63EPS-PV  | CW9BYG CAFEN1-1-63EPS-PVCAFEN1-1-63EPS-PV-
RFQ
PLAST-O-MATIC CAFEN1-1-63EPS-RPF  | CW9BYH CAFEN1-1-63EPS-RPFCAFEN1-1-63EPS-RPF-
RFQ
PLAST-O-MATIC CAFEN1-1-63VS-CP  | CW9BYJ CAFEN1-1-63VS-CPCAFEN1-1-63VS-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-63VS-PP  | CW9BYL CAFEN1-1-63VS-PPCAFEN1-1-63VS-PP-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFEN1-1-63VS-PF Electrically Actuated Ball Valve, FKM Seal, Socket Connection, PVDF, 63 mm Size