PLAST-O-MATIC CAFEN1-1-20EPS-PV  | CW9BWG

PLAST-O-MATIC CAFEN1-1-20EPS-PV Electrically Actuated Ball Valve, EPDM Seal, Socket Connection, PVC, 20 mm Size

Item: CW9BWG Model: CAFEN1-1-20EPS-PV
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)22.86
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFEN1-1-20EPS-CP  | CW9BWD CAFEN1-1-20EPS-CPCAFEN1-1-20EPS-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-20EPS-PF  | CW9BWE CAFEN1-1-20EPS-PFCAFEN1-1-20EPS-PF-
RFQ
PLAST-O-MATIC CAFEN1-1-20EPS-PP  | CW9BWF CAFEN1-1-20EPS-PPCAFEN1-1-20EPS-PP-
RFQ
PLAST-O-MATIC CAFEN1-1-20EPS-RPF  | CW9BWH CAFEN1-1-20EPS-RPFCAFEN1-1-20EPS-RPF-
RFQ
PLAST-O-MATIC CAFEN1-1-20VS-CP  | CW9BWJ CAFEN1-1-20VS-CPCAFEN1-1-20VS-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-20VS-PF  | CW9BWK CAFEN1-1-20VS-PFCAFEN1-1-20VS-PF-
RFQ
PLAST-O-MATIC CAFEN1-1-20VS-PP  | CW9BWL CAFEN1-1-20VS-PPCAFEN1-1-20VS-PP-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFEN1-1-20EPS-PV Electrically Actuated Ball Valve, EPDM Seal, Socket Connection, PVC, 20 mm Size