PLAST-O-MATIC CAFEN1-1-200EPS-PP  | CW9BUY

PLAST-O-MATIC CAFEN1-1-200EPS-PP Electrically Actuated Ball Valve, EPDM Seal, Socket Connection, Polypro, 2 Inch Size

Item: CW9BUY Model: CAFEN1-1-200EPS-PP
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)34.11
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFEN1-1-200EPBSP-CP  | CW9BUK CAFEN1-1-200EPBSP-CPCAFEN1-1-200EPBSP-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-200EPBSP-PF  | CW9BUL CAFEN1-1-200EPBSP-PFCAFEN1-1-200EPBSP-PF-
RFQ
PLAST-O-MATIC CAFEN1-1-200EPBSP-PP  | CW9BUM CAFEN1-1-200EPBSP-PPCAFEN1-1-200EPBSP-PP-
RFQ
PLAST-O-MATIC CAFEN1-1-200EPBSP-PV  | CW9BUN CAFEN1-1-200EPBSP-PVCAFEN1-1-200EPBSP-PV-
RFQ
PLAST-O-MATIC CAFEN1-1-200EPBSP-RPF  | CW9BUP CAFEN1-1-200EPBSP-RPFCAFEN1-1-200EPBSP-RPF-
RFQ
PLAST-O-MATIC CAFEN1-1-200EPFL-CP  | CW9BUQ CAFEN1-1-200EPFL-CPCAFEN1-1-200EPFL-CP-
RFQ
PLAST-O-MATIC CAFEN1-1-200EPFL-PF  | CW9BUR CAFEN1-1-200EPFL-PFCAFEN1-1-200EPFL-PF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFEN1-1-200EPS-PP Electrically Actuated Ball Valve, EPDM Seal, Socket Connection, Polypro, 2 Inch Size