PLAST-O-MATIC CAFE1-1-63VS-PP  | CW9BHT

PLAST-O-MATIC CAFE1-1-63VS-PP Electrically Actuated Ball Valve, FKM Seal, Socket Connection, Polypro, 63 mm Size

Item: CW9BHT Model: CAFE1-1-63VS-PP
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)22.86
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFE1-1-63EPS-CP  | CW9BHK CAFE1-1-63EPS-CPCAFE1-1-63EPS-CP-
RFQ
PLAST-O-MATIC CAFE1-1-63EPS-PF  | CW9BHL CAFE1-1-63EPS-PFCAFE1-1-63EPS-PF-
RFQ
PLAST-O-MATIC CAFE1-1-63EPS-PP  | CW9BHM CAFE1-1-63EPS-PPCAFE1-1-63EPS-PP-
RFQ
PLAST-O-MATIC CAFE1-1-63EPS-PV  | CW9BHN CAFE1-1-63EPS-PVCAFE1-1-63EPS-PV-
RFQ
PLAST-O-MATIC CAFE1-1-63EPS-RPF  | CW9BHP CAFE1-1-63EPS-RPFCAFE1-1-63EPS-RPF-
RFQ
PLAST-O-MATIC CAFE1-1-63VS-CP  | CW9BHQ CAFE1-1-63VS-CPCAFE1-1-63VS-CP-
RFQ
PLAST-O-MATIC CAFE1-1-63VS-PF  | CW9BHR CAFE1-1-63VS-PFCAFE1-1-63VS-PF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFE1-1-63VS-PP Electrically Actuated Ball Valve, FKM Seal, Socket Connection, Polypro, 63 mm Size