PLAST-O-MATIC CAFE1-1-32EPS-PF  | CW9BGH

PLAST-O-MATIC CAFE1-1-32EPS-PF Electrically Actuated Ball Valve, EPDM Seal, Socket Connection, PVDF, 32 mm Size

Item: CW9BGH Model: CAFE1-1-32EPS-PF
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)22.86
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFE1-1-32EPS-CP  | CW9BGG CAFE1-1-32EPS-CPCAFE1-1-32EPS-CP-
RFQ
PLAST-O-MATIC CAFE1-1-32EPS-PP  | CW9BGJ CAFE1-1-32EPS-PPCAFE1-1-32EPS-PP-
RFQ
PLAST-O-MATIC CAFE1-1-32EPS-PV  | CW9BGK CAFE1-1-32EPS-PVCAFE1-1-32EPS-PV-
RFQ
PLAST-O-MATIC CAFE1-1-32EPS-RPF  | CW9BGL CAFE1-1-32EPS-RPFCAFE1-1-32EPS-RPF-
RFQ
PLAST-O-MATIC CAFE1-1-32VS-CP  | CW9BGM CAFE1-1-32VS-CPCAFE1-1-32VS-CP-
RFQ
PLAST-O-MATIC CAFE1-1-32VS-PF  | CW9BGN CAFE1-1-32VS-PFCAFE1-1-32VS-PF-
RFQ
PLAST-O-MATIC CAFE1-1-32VS-PP  | CW9BGP CAFE1-1-32VS-PPCAFE1-1-32VS-PP-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFE1-1-32EPS-PF Electrically Actuated Ball Valve, EPDM Seal, Socket Connection, PVDF, 32 mm Size